Zoro Homepage

Gasketsealant, Hightemp

  • Mfr # 226654

  • Zoro # G7304579


product price: $23.45
/ea

Key Features

Color
Gray
Container Type
Tube
Flash Point
86 Degrees F
Specific Gravity
1.1
Container Size
7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226654
Zoro #
G7304579
UPC #
079340305588
Country of Origin
United States

Dimensions

Container Size
7 oz

Details

Color
Gray
Item
Gasket Sealant
Container Type
Tube
Flash Point
86 Degrees F
Specific Gravity
1.1
Tensile Strength
4,931 psi
Chemical Base
Isopropanol
Working Time
3 hr
Shelf Life
3.5 yr
Sensor Safe
No
Series
NS 5109
Resistance Properties
Non-Sagging, Oil Resistant
For Material Type
Cork, Metal, Paper, Plastic
Non-Hardening
Yes
Minimum Operating Temperature
-49 Degrees F
For Fluid Type
Fuels, Lubricants, Oil
Sealant Type
Gasket Sealant
Specific Sealing Application
Fasteners, Seal Flanges, Threaded Connections
Non-Toxic
Yes
Storage Requirements
46 Degrees to 82 Degrees F
VOC Content Weight Percentage
0%
Maximum Operating Temperature
599 Degrees F
Product Form
Liquid

Description

Gasket Sealant, Color Gray, Container Size 7 oz, Container Type Tube, Maximum Operating Temperature 599 Degrees F, Minimum Operating Temperature -49 Degrees F, Series NS 5109, Working Time 3 hr, Product Form Liquid, For Fluid Type Fuels, Lubricants, Oil, For Material Type Cork, Metal, Paper, Plastic, Resistance Properties Non-Sagging, Oil Resistant, Chemical Base Isopropanol, Flash Point 86 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CT, DE, MA, MI, OH, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.