This item is Discontinued.

Loctite Gel Gasket Sealant, 25 mL, Red, Temp Range -65 Degrees  to 300 Degrees F 2392164

Gel Gasket Sealant, 25 mL, Red, Temp Range -65 Degrees to 300 Degrees F (Discontinued)

  • Mfr # 2392164
  • Zoro # G7958248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2392164
Zoro #
G7958248
UPC #
30079340013002
Country of Origin
Ireland

Dimensions

Size
25 mL
Container Size
0.85 fl oz
Container Size Range
5 oz and Under
Container Size and Type
0.85 fl oz Bottle

Details

Application
Construction, Electrical, Industrial, Metalworking
Color
Red
Temp. Range
-65 Degrees to 300 Degrees F
Item
Gasket Sealant
Type
Gel
Full Cure
4 hr
Begins to Harden
Not Specified
Flash Point
212 Degrees F
Expansion Ratio
None
Specific Gravity
1.1
Container Type
Bottle
Standards
California Proposition 65CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
VOC Content
4.28 g/L
Chemical Base
Dimethacrylate Ester
Tensile Strength
13 N/sq mm
Product Form
Gel
Resistance Properties
Pressure Resistant
Resistance Sensor Safe and Standards
Pressure Resistant California Proposition 65CEPA DSL/NDSL, Pressure Resistant CERCLA/SARA Section 302 EHS, Pressure Resistant CERCLA/SARA Section 311/312, Pressure Resistant CERCLA/SARA Section 313, Pressure Resistant OSHA 29 CFR 1910.1200, Pressure Resistant TSCA
Pack Size
1 EA
Cure Type
Anaerobic
Brand & Series
LOCTITE
Maximum Viscosity
4,500,000 cps
For Material Type
Aluminum, Cast Iron, Iron, Steel
Full Cure Time
4 hr
Color Family
Red
Consistency
Gel
Shear Strength
1,525 psi
Sealant Type
Gasket Sealant
Maximum Operating Temperature
300 Degrees F
Working Time
25 min
Min Operating Temperature
-69 to -60 Degrees F
Specific Sealing Application
Engine Casing, Gear Boxes
Minimum Operating Temperature
-65 Degrees F
Minimum Viscosity
500,000 cps
Operating Temperature Range
-65 Degrees F to 300 Degrees F
Compatible Materials
Metal
Working Time Range
6 min to 30 min
VOC Content Range
30 g/L or Less
Storage Requirements
8 Degrees to 21 Degrees C

Description

Gasket Sealant, Color Red, Container Size 0.85 fl oz, Container Type Bottle, Full Cure Time 4 hr, Cure Type Anaerobic, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Working Time 25 min, For Material Type Aluminum, Cast Iron, Iron, Steel, Resistance Properties Pressure Resistant, Standards California Proposition 65CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA

Restrictions

WARNING: This product can expose you to chemicals including Arsenic, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.