General Purpose Gasket Sealant, 190 mL, Clear, Temp Range -65 to 450 Degrees F

  • Mfr # 743915

  • Zoro # G4046673


product price: $34.55
/ea

Key Features

Application
Coat Pre-cut Gaskets for Increased Reliability
Color
Clear
Substrates
Adhesion to Most Surfaces
Temp. Range
-65 to 450 Degrees F
Sealant Base
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
743915
Zoro #
G4046673
UPC #
079340404816
Country of Origin
United States

Dimensions

Size
190 mL
Container Size
6.42 fl oz
Maximum Gap Fill Size
0.24 in

Details

Application
Coat Pre-cut Gaskets for Increased Reliability
Color
Clear
Substrates
Adhesion to Most Surfaces
Temp. Range
-65 to 450 Degrees F
Sealant Base
Silicone
Sealant Container
Can
Item
Gasket Sealant
Type
General Purpose
Full Cure
24 hr
Begins to Harden
10 min
Viscosity
paste
Specific Gravity
1.03 @ 20 Degrees C
Standards
ANSI/NSF Standard 51, California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
Characteristics
Forms Tough Rubber Seal, Non-Slumping in Overhead Or Vertical Apps, Room Temp Cure, Temp Cycling, UV Light and Ozone Resistant
Flash Point
199.99 Degrees F
For Use With
Ceramic,Composite,Glass,Metal Aluminum,Metal Steel,Plastic
Container Type
Pressurized Can
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Tensile Strength
170 psi
VOC Content
39.4 g/L
Chemical Base
Acetoxy Silicone
Hardness
Shore A14
Full Cure Time
1 day
Non-Hardening
Yes
For Material Type
Metal, Plastic
Cure Type
Room Temperature Vulcanizing (RTV)
Working Time
30 min
Storage Requirements
8 Degrees to 21 Degrees C
Non-Toxic
Yes
Series
SI 595
Minimum Operating Temperature
-65 Degrees F
Sensor Safe
No
Resistance Properties
Non-Flammable
Maximum Operating Temperature
450 Degrees F
Sealant Type
Gasket Sealant
Product Form
Paste
Number of components
1 Part

Description

Gasket Sealant, Color Clear, Container Size 6.42 fl oz, Container Type Pressurized Can, Full Cure Time 1 day, Cure Type Room Temperature Vulcanizing (RTV), Maximum Gap Fill Size 0.24 in, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -65 Degrees F, Series SI 595, Working Time 30 min, Product Form Paste, For Material Type Metal, Plastic, Resistance Properties Non-Flammable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.