Glue, AA H4500 Series, White, 2 oz, Tube, 10:01 Mix Ratio, 15 min Functional Cure

  • Mfr # 2061020

  • Zoro # G3957759


product price:  $54.99
/ea

Key Features

Type
Cartridge
Application
Structural Adhesive
Color
White
For Use On
Applicator, Mixing Tip
Container Size
2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2061020
Zoro #
G3957759
UPC #
079340009677
Country of Origin
United States

Dimensions

Container Size
2 oz
Size
1.69 oz

Details

Item
Glue
Type
Cartridge
Application
Structural Adhesive
Color
White
For Use On
Applicator, Mixing Tip
Container Type
Tube
Functional Cure
15 min
Full Cure
24 hr
Mixing Ratio
10:01
Shear Strength
3,000 psi
Working Time
10 min
Series
AA H4500
Epoxy Container
Dual-Cartridge
Structural Adhesive Type
Acrylic Adhesive
Epoxy Max. Temp
250 Degrees to 299 Degrees F
Work Life
15 min
Epoxy Color
Black
For Use With
Applicator, Mixing Tip
Includes
Resin and Hardener
Resin Type
Acrylic
VOC Content
Less Than 2%
Application Method
Two-Part Dispenser
Marine Grade
No
Hardness at Full Cure
73 Shore D
Low Odor
No
Resin Color
White
Tensile Strength
2,830 psi
Water Resistance
Not Water-Resistant
Materials Bonded
Aluminum, Composite, Epoxy, Metal, Plastic, Stainless Steel, Steel
Peel Strength
58 lb/in
Cured Color
Gray
Cure Method
Ambient
Features
Environmental Resistant, Excellent Tolerance to Off-Ratio Mixing, Non-Corrosive, High Impact Strength, High Peel Strength
Compatible Mixer Tip
1034575
Compatible Applicator
1034026
Primary Applications
General Purpose
Compatible Applicator (Grainger Part Number)
806TC1
Compatible Plunger
10:1 Plunger
Standards
ISO 11339, ISO 11359-2, ISO 13445, ISO 4587, ISO 527-2, ISO 868, ISO 9653
Alternate Product Name
AA H4500
Full Cure Time
24 hr
Total Volume
50 mL
Interior/Exterior
Interior/Exterior
Hardener Color
Black
Maximum Viscosity
14,900 cps
VOC Content Weight Percentage
2.6%
Non-Sagging
Yes
Minimum Viscosity
9,200 cps
Included Components
Resin and Hardener
Material
Methacrylate
Container Type - Adhesives
Dual-Cartridge

Description

Acrylic Adhesive, Compatible Applicator 1034026, Compatible Mixer Tip 1034575, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Gray, Features Environmental Resistant, Excellent Tolerance to Off-Ratio Mixing, Non-Corrosive, High Impact Strength, High Peel Strength, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.