Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Protective Coating, 3 lb Container Size, Can, PC 7222, Gray

  • Mfr # 209827

  • Zoro # G7116457


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Type
Epoxy
Container Type
Can
Series
PC 7222
Color
Gray
Functional Cure
6 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
209827
Zoro #
G7116457
UPC #
079340987432
Country of Origin
United States

Dimensions

Size
3 lb

Details

Item
Surface Protective Coating
Type
Epoxy
Container Type
Can
Series
PC 7222
Color
Gray
Functional Cure
6 hr
Standards
ABS, CFIA, NAVSEA, NEHC
Temp. Range
-20 Degrees to 225 Degrees F
Application
Butterfly Valves, Deflection Plates, Pipes, Pumps Elbows, Tanks, Transitions, Turbine Blades
Compound Style
Putty
Tensile Strength
3,020 psi
Full Cure
6 hr
Characteristics
Abrasion Resistant, Gap Filling, High Performance, Paintable, Shock Resistant, Toughened, Trowelable, Water Resistant, Wear Resistant
Max. Temp.
225 Degrees F
Shelf Life
2 yr
Viscosity
paste
Mixing Ratio
2:1
Includes
Mix Paddle
Work Life
30 min
Primer
No
Compressive Strength
11,000 psi
Hardness at Full Cure
86 Shore D
VOC Content Weight Percentage
0 %
VOC Content Weight
0 g/L
Maximum Application Temperature
225 Degrees F
Total Volume
3 lb
Working Time
30 min
Cured Color
Gray
Coverage
53 sq in
Full Cure Time
6 hr
Cure Method
Ambient
Minimum Application Temperature
-20 Degrees F
Materials Bonded
Metals

Description

Surface Protective Coating, Container Type Can, Coverage 53 sq in, Cure Method Ambient, Cured Color Gray, Materials Bonded Metals, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Working Time 30 min, Maximum Application Temperature 225 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.