High Adhesion, Instant Seal RTV Gasket Maker, 300 mL, Black, Temp Range -65 to 500 Degrees F

  • Mfr # 212184

  • Zoro # G3928671


product price:  $74.39
/ea

Key Features

Application
E.G. Timing Covers, Oil Sumps, Stamped Sheet Metal Covers
Color
Black
Size
300 mL
Substrates
Ceramics, Glass, Metals, Variety Of Plastic Substrates
Temp. Range
-65 to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212184
Zoro #
G3928671
UPC #
079340201668
Country of Origin
United States

Dimensions

Size
300 mL
Container Size
10.14 fl oz
Maximum Gap Fill Size
0.25 in

Details

Application
E.G. Timing Covers, Oil Sumps, Stamped Sheet Metal Covers
Color
Black
Substrates
Ceramics, Glass, Metals, Variety Of Plastic Substrates
Temp. Range
-65 to 500 Degrees F
For Use On
Makes High Performance, Leakproof Gaskets in one Minute. Equipment Can be Returned to Service Immediately. Blowout Resistant. Outperforms Precut Gaskets
Sealant Container
Cartridge
Item
RTV Gasket Maker
Type
High Adhesion, Instant Seal
Full Cure
24 hr
Begins to Harden
Tack Free: 20 min
Specific Gravity
1.31 @ 20 Degrees C
Flash Point
199.4 Degrees F
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
Viscosity
paste
Characteristics
Fills Gaps to 0.250 in, Low Odor, Low Volatiility, Non-Corrosive, Provides Instant Seal and Fluid Resistance
Container Type
Cartridge
Chemical Base
Oxime Silicone
Tensile Strength
1.7 N/sq mm
VOC Content
44.47 g/L
Resistance Properties
Oil Resistant
Working Time
15 min
For Fluid Type
Oil
Hardness
Shore A31 to A46
Maximum Operating Temperature
400 Degrees F
Storage Requirements
8 Degrees to 21 Degrees C
Full Cure Time
1 day
Sealant Type
Gasket Sealant
Cure Type
Room Temperature
Product Form
Paste
Series
SI 5900
Shear Strength
145 psi
For Material Type
Metal, Plastic
Sensor Safe
No
Minimum Operating Temperature
-65 Degrees F

Description

RTV Gasket Maker, Color Black, Container Size 10.14 fl oz, Container Type Cartridge, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -65 Degrees F, Series SI 5900, Working Time 15 min, Product Form Paste, For Fluid Type Oil, For Material Type Metal, Plastic, Resistance Properties Oil Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.