High Temp. Gasket Sealant, 300 mL, Red, Temp Range -75 to 600 Degrees F

  • Mfr # 198817

  • Zoro # G2590971


product price: $42.79
/ea

Key Features

Application
Fills Gaps to 0.25 in Between Parts that are Mated
Color
Red
Size
300 mL
Temp. Range
-75 to 600 Degrees F
Type
High Temp.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
198817
Zoro #
G2590971
UPC #
079340596757
Country of Origin
United States

Dimensions

Size
300 mL
Container Size
10.14 fl oz

Details

Application
Fills Gaps to 0.25 in Between Parts that are Mated
Color
Red
Temp. Range
-75 to 600 Degrees F
Item
Gasket Sealant
Type
High Temp.
Full Cure
24 hr
Begins to Harden
Not Specified
Flash Point
199.4 Degrees F
Specific Gravity
1.01 @ 20 Degrees C
Container Type
Cartridge
VOC Content
32 g/L
Characteristics
Flexible,Temperature Resistant,Thixotropic
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
For Use With
Metal
Tensile Strength
217 psi
Series
SI 596
Chemical Base
Acetoxy Silicone
Sensor Safe
No
Product Form
Paste
Working Time
30 min
Full Cure Time
1 day
Storage Requirements
8 Degrees to 21 Degrees C
Minimum Operating Temperature
-75 Degrees F
Non-Hardening
Yes
Maximum Operating Temperature
600 Degrees F
For Fluid Type
Oil
Sealant Type
Gasket Sealant
Specific Sealing Application
Gasket Dressing
Cure Type
Room Temperature Vulcanizing (RTV)
Maximum Viscosity
73,500 cps
Hardness
Shore A18
Resistance Properties
High-Temperature Resistant
Minimum Viscosity
73,500 cps
Number of components
1 Part

Description

Gasket Sealant, Color Red, Container Size 10.14 fl oz, Container Type Cartridge, Full Cure Time 1 day, Cure Type Room Temperature Vulcanizing (RTV), Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature -75 Degrees F, Series SI 596, Working Time 30 min, Product Form Paste, For Fluid Type Oil, Resistance Properties High-Temperature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.