Zoro Homepage

Non-Corrosive Silicone Sealant, 80 mL, Clear, Temp Range -75 to 500 Degrees F

  • Mfr # 234323

  • Zoro # G6169265


product price: $20.75
/ea

Key Features

Application
HVAC, Duct and Electrical
Color
Clear
Material
Oxime Silicone
Size
80 mL
Substrates
Glass, Rubber, Wood, Ceramics and Painted Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234323
Zoro #
G6169265
UPC #
079340513877
Country of Origin
United States

Dimensions

Size
80 mL
Container Size
80 mL
Container Size - Adhesives
80 mL

Description

Silicone Sealant, Color Clear, Application HVAC, Duct and Electrical, Container Size 3 oz, Container Type Cartridge, Resistance Properties Chemical Resistant, High Temperature Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Water Resistant, Waterproof, Sealant Properties Chemical Resistant, Steam Resistant, UV Ozone Exposure Resistant, Water Resistant, Standards UL Classified, Elongation 350 Percent, Full Cure Time 1 day, Working Time 5 min

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.