Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Melt Adhesive, 422 Series, Brown, 1 oz, Bottle

  • Mfr # 233927

  • Zoro # G7575251


product price: $27.79
/ea

Key Features

Consistency
Thick Liquid
Materials Bonded
Metal, Plastic, Rubber
Container Size
1 oz
Container Type - Adhesives
Bottle
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
233927
Zoro #
G7575251
UPC #
079340422506
Country of Origin
United States

Dimensions

Container Size
1 oz
Size
1.6oz
Container Size - Adhesives
1.6 oz

Details

Item
Hot Melt Adhesive
Consistency
Thick Liquid
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
30 sec
Begins to Harden
30 sec
Color
Brown
VOC Content Weight
20 g/L
Series
422
Chemical Type
Cyanoacrylate
Temp. Range
-65 Degrees to 180 Degrees
Adhesive Color
Clear
Specific Gravity
1.09
Gap Fill
0.008 in
Full Cure
24 hr
Viscosity
1700 to 3000 cPs
Tensile Strength
1,740 to 3,625 psi
Standards
29 CFR 1910.1200, A-A-3097, CFIA
Electrically Insulating
Yes
Minimum Application Temperature
-65 Degrees F
Compatible Primer
Loctite SF 7239, Loctite SF 770
Maximum Performance Temperature
180 Degrees F
Built-in Dispenser Type
No Dispenser/Applicator
Features
Gap Filling
Cure Method
Humidity
Full Cure Time
24 hr
Compatible Accelerator
Loctite SF 712
Primary Applications
Plastics
Low Odor
No
Water Resistance
Not Water-Resistant
VOC Content Weight Percentage
2 %
Maximum Viscosity
2,500 cps
Minimum Viscosity
2,000 cps
Impact Resistant
No
Interior/Exterior
Interior Only
Maximum Application Temperature
180 Degrees F
Shear Strength
3,200 psi
Viscosity - Adhesives
1700 to 3000 cPs
Begins to Harden - Adhesives
30 sec
Gap fill
0.15 mm

Description

Instant Adhesive, Adhesive Color Clear, Container Size 1 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 2,500 cps, Minimum Viscosity 2,000 cps, Series 422, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Loctite SF 712, Features Gap Filling, Materials Bonded Metal, Plastic, Rubber, Primary Applications Plastics, Standards 29 CFR 1910.1200, A-A-3097, CFIA, Electrically Insulating Yes, Gap Fill 0.008 in, Impact Resistant No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.