Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, 415 Series, Clear, 1 oz, Bottle

  • Mfr # 135449

  • Zoro # G2746247


product price: $28.69
/ea

Key Features

Consistency
Thick Liquid
Application
Bonds Metal
Materials Bonded
Metal, Plastic, Rubber
Container Size
1 oz
Container Type - Adhesives
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135449
Zoro #
G2746247
UPC #
079340415508
Country of Origin
United States

Dimensions

Container Size
1 oz
Size
1oz
Container Size - Adhesives
1.0 oz

Details

Item
Instant Adhesive
Consistency
Thick Liquid
Application
Bonds Metal
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
30 sec
Begins to Harden
30 sec
Color
Clear
VOC Content Weight
20 g/L
Series
415
Standards
29 CFR 1910.1200, Commercial Item Standard A-Aa-3097
Full Cure
24 hr
Adhesive Color
Clear
Temp. Range
-65 Degrees to 180 Degrees
Chemical Type
Cyanoacrylate
Gap Fill
0.008 in
Characteristics
Adhesive Fills Gaps Up To 0.008 in
Adheres To
Bonds Metal
Functional Cure
Not Specified
Tensile Strength
1,740 to 3,625 psi
Specific Gravity
1.09
VOC Content
20g/L
Viscosity
1500 cPs
Low Odor
No
VOC Content Weight Percentage
2 %
Primary Applications
Metals
Minimum Application Temperature
-65 Degrees F
Maximum Performance Temperature
180 Degrees F
Minimum Viscosity
1,100 cps
Electrically Insulating
Yes
Cure Method
Humidity
Compatible Accelerator
Loctite SF 712
Maximum Viscosity
1600 cP
Impact Resistant
No
Features
High Viscosity, Methyl Based, Solvent Free
Built-in Dispenser Type
No Dispenser/Applicator
Water Resistance
Not Water-Resistant
Interior/Exterior
Interior Only
Maximum Application Temperature
180 Degrees F
Full Cure Time
24 hr
Shear Strength
3,600 psi
Chemical Base
Methyl
Viscosity - Adhesives
1500 cPs
Begins to Harden - Adhesives
30 sec
Gap fill
0.15 mm

Description

Instant Adhesive, Adhesive Color Clear, Container Size 1 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 1600 cP, Minimum Viscosity 1,100 cps, Series 415, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Loctite SF 712, Features High Viscosity, Methyl Based, Solvent Free, Materials Bonded Metal, Plastic, Rubber, Primary Applications Metals, Standards 29 CFR 1910.1200, A-A-3097, Electrically Insulating Yes, Gap Fill 0.008 in, Impact Resistant No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.