Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, 430 Series, Clear, 1 oz, Bottle

  • Mfr # 233978

  • Zoro # G3206357


product price: $26.89
/ea

Key Features

Consistency
Thin Liquid
Application
Bonding Close-fitting Metallic Parts with Gaps up to 0.005 in
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
233978
Zoro #
G3206357
UPC #
079340430501
Country of Origin
United States

Dimensions

Container Size
1 oz
Size
1oz
Container Size - Adhesives
1.0 oz

Details

Item
Instant Adhesive
Consistency
Thin Liquid
Application
Bonding Close-fitting Metallic Parts with Gaps up to 0.005 in
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
30 sec
Begins to Harden
30 sec
Color
Clear
VOC Content Weight
20 g/L
Series
430
Adheres To
Bonding Close-fitting Metallic Parts with Gaps up to 0.005"
Functional Cure
Not Specified
VOC Content
20g/L
Characteristics
Metal bonding of close fitted parts
Adhesive Color
Clear
Gap Fill
0.005 in
Full Cure
24 hr
Standards
29 CFR 1910.1200
Tensile Strength
1,740 to 3,625 psi
Specific Gravity
1.09
Temp. Range
-65 Degrees to 180 Degrees
Viscosity
80 cPs
Chemical Type
Cyanoacrylate
Shear Strength
3,600 psi
Interior/Exterior
Interior Only
Features
Low Viscosity
Cure Method
Humidity
Primary Applications
Plastics
Built-in Dispenser Type
No Dispenser/Applicator
Maximum Viscosity
110 cP
Minimum Viscosity
70 cps
Low Odor
No
Compatible Accelerator
Loctite SF 712
VOC Content Weight Percentage
2 %
Impact Resistant
No
Maximum Performance Temperature
180 Degrees F
Full Cure Time
24 hr
Electrically Insulating
Yes
Maximum Application Temperature
180 Degrees F
Water Resistance
Not Water-Resistant
Minimum Application Temperature
-65 Degrees F
Product Form
Liquid
Viscosity - Adhesives
80 cPs
Begins to Harden - Adhesives
30 sec
Specific gravity
1.1 kg/m3

Description

Instant Adhesive, Adhesive Color Clear, Container Size 1 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 110 cP, Minimum Viscosity 70 cps, Series 430, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Loctite SF 712, Features Low Viscosity, Materials Bonded Metal, Plastic, Rubber, Primary Applications Plastics, Standards 29 CFR 1910.1200, A-A-3097, Electrically Insulating Yes, Gap Fill 0.005 in, Impact Resistant No, Interior/Exterior Interior Only

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.