Zoro Homepage

Instant Adhesive, 454 Series, Clear, 0.35 oz, Syringe

  • Mfr # 231346

  • Zoro # G3151976


product price: $34.99
/ea

Key Features

Consistency
Paste
Application
1 Part No Mixing
Materials Bonded
Metal, Plastic, Rubber
Container Size
0.35 oz
Container Type - Adhesives
Syringe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231346
Zoro #
G3151976
UPC #
079340219250
Country of Origin
United States

Dimensions

Container Size
0.35 oz
Size
10g
Container Size - Adhesives
10 g

Details

Item
Instant Adhesive
Consistency
Paste
Application
1 Part No Mixing
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Syringe
Container Type
Syringe
Working Time
15 sec
Begins to Harden
15 sec
Color
Clear
VOC Content Weight
20 g/L
Series
454
Tensile Strength
2,190 psi
Standards
29 CFR 1910.1200, ABS, CFIA
Adhesive Color
Clear
VOC Content
20g/L
Temp. Range
-65 Degrees to 250 Degrees
Chemical Type
Cyanoacrylate
Adheres To
1 Part No Mixing
Gap Fill
0.01 in
Full Cure
24 hr
Specific Gravity
1.05
Viscosity
Gel
Characteristics
Fills Gaps To .010 In, Surface Insensitive
Functional Cure
Not Specified
Maximum Performance Temperature
250 Degrees F
Built-in Dispenser Type
Syringe
Water Resistance
Not Water-Resistant
Features
Surface Insensitive
Maximum Application Temperature
250 Degrees F
Shear Strength
3,030 psi
Primary Applications
Plastics
Low Odor
No
VOC Content Weight Percentage
2 %
Maximum Viscosity
300,000 cP
Full Cure Time
24 hr
Minimum Viscosity
100,000 cps
Application Method
Dispensing Syringe
Interior/Exterior
Interior Only
Electrically Insulating
Yes
Impact Resistant
No
Minimum Application Temperature
-65 Degrees F
Cure Method
Humidity
Compatible Accelerator
Loctite SF 712
Product Form
Gel
Begins to Harden - Adhesives
15 sec
Viscosity - Adhesives
100 to 300 cPs
Application method
Dispense System,Manual
Gap fill
0.25 mm

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.35 fl oz, Container Type Syringe, Cure Method Humidity, Maximum Viscosity 300,000 cP, Minimum Viscosity 100,000 cps, Series 454, Built-in Dispenser Type Syringe, Compatible Accelerator Loctite SF 712, Features Surface Insensitive, Materials Bonded Metal, Plastic, Rubber, Primary Applications Plastics, Standards 29 CFR 1910.1200, A-A-3097, CFIA, Electrically Insulating Yes, Gap Fill 0.01 in, Impact Resistant No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.