Zoro Homepage

Instant Adhesive, 499 Series, Clear, 0.35 oz, Syringe

  • Mfr # 231344

  • Zoro # G3437131


product price: $42.65
/ea

Key Features

Consistency
Thick Liquid
Application
Bonds Rubber, Plastic and Metal Parts
Materials Bonded
Metal, Plastic, Rubber
Container Size
0.35 oz
Container Type - Adhesives
Syringe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231344
Zoro #
G3437131
UPC #
079340219243
Country of Origin
United States

Dimensions

Container Size
0.35 oz
Size
10g
Container Size - Adhesives
10 g

Details

Item
Instant Adhesive
Consistency
Thick Liquid
Application
Bonds Rubber, Plastic and Metal Parts
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Syringe
Container Type
Syringe
Working Time
75 sec
Begins to Harden
1 min 15 sec
Color
Clear
VOC Content Weight
20 g/L
Series
499
Adheres To
Thermal Cycling Gel Adhesive
Viscosity
Gel
Specific Gravity
1.1
Tensile Strength
1,740 to 3,625 psi
Temp. Range
-65 Degrees to 200 Degrees
Characteristics
For Use In Vertical and Overhead Applications
Standards
29 CFR 1910.1200
Chemical Type
Cyanoacrylate
Functional Cure
Not Specified
Adhesive Color
Clear
Gap Fill
0.01 in
Full Cure
24 hr
VOC Content
20g/L
Maximum Application Temperature
200 Degrees F
Interior/Exterior
Interior Only
Maximum Performance Temperature
212 Degrees F
Features
For Use In Vertical and Overhead Applications
Full Cure Time
24 hr
Primary Applications
Plastics
Water Resistance
Not Water-Resistant
Minimum Viscosity
18,000 cps
Cure Method
Humidity
Application Method
Dispensing Syringe
Compatible Accelerator
Loctite SF 712
VOC Content Weight Percentage
2 %
Low Odor
No
Impact Resistant
No
Built-in Dispenser Type
Syringe
Shear Strength
2,610 psi
Electrically Insulating
Yes
Maximum Viscosity
40,000 cP
Minimum Application Temperature
-65 Degrees F
Viscosity - Adhesives
100 to 450 cPs
Begins to Harden - Adhesives
1 min 15 sec

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.35 fl oz, Container Type Syringe, Cure Method Humidity, Maximum Viscosity 40,000 cP, Minimum Viscosity 18,000 cps, Series 499, Built-in Dispenser Type Syringe, Compatible Accelerator Loctite SF 712, Features For Use In Vertical and Overhead Applications, Materials Bonded Metal, Plastic, Rubber, Primary Applications Plastics, Standards 29 CFR 1910.1200, Electrically Insulating Yes, Gap Fill 0.01 in, Impact Resistant No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.