Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Surround & Shower Adhesive, HY 4070 Series, White, 11 mL, Cartridge

  • Mfr # 2264448

  • Zoro # G3904789


product price: $20.59
/ea

Key Features

Consistency
Thin Liquid
Application
Bonding
Materials Bonded
Metal, Plastic, Rubber
Container Size
11 mL
Container Type - Adhesives
Dual-Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2264448
Zoro #
G3904789
UPC #
079340011717
Country of Origin
Ireland

Dimensions

Container Size
11 mL
Container Size - Adhesives
11 g

Details

Item
Tub Surround & Shower Adhesive
Consistency
Thin Liquid
Application
Bonding
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Dual-Cartridge
Container Type
Cartridge
Working Time
3 min
Begins to Harden
1 min
Color
White
VOC Content Weight
20 g/L
Series
HY 4070
Adheres To
Metal, Rubber, Plastics
Tensile Strength
2,117 psi
Functional Cure
24 hr
Chemical Type
Cyanoacrylate
Gap Fill
0.1 in
Full Cure
7 day
Temp. Range
-104 Degrees to 248 Degrees
Adhesive Color
Light Yellow
Characteristics
Includes (4) Mixing Nozzles, Used Where Complete Cure of Excess Adhesive and Moisture Resistance is Required
Viscosity
1 to 30 cPs, 200 to 1300 cPs
Standards
29 CFR 1910.1200
Features
Impact Resistant, Used Where Complete Cure of Excess Adhesive and Moisture Resistance Is Required
Non-Sagging
Yes
Hardener Color
Clear
Interior/Exterior
Interior/Exterior
Resin Color
Yellow
Minimum Viscosity
200 cps
Mixing Ratio
10:1
For Use With
Mixing Tip
Resin Type
Acrylic
Compatible Accelerator
Loctite SF 712
Application Method
No Special Application
Minimum Application Temperature
-104 Degrees F
VOC Content Weight Percentage
2%
Maximum Viscosity
1,300 cps
Water Resistance
Water-Resistant
Maximum Application Temperature
248 Degrees F
Includes
(4) Mixing Nozzles, Plunger
Primary Applications
Plastics
Shear Strength
3,625 psi
Total Volume
11 mL
Maximum Performance Temperature
250 Degrees F
Peel Strength
2.9 lb/in
Low Odor
No
Cure Method
Ambient
Cured Color
Clear
Marine Grade
No
Included Components
Resin and Hardener
Full Cure Time
7 day
Hardness at Full Cure
65 Shore D
Weight
19 oz
Product Form
Gel
Viscosity - Adhesives
1 to 30 cPs, 200 to 1300 cPs
Begins to Harden - Adhesives
1 min
Gap fill
5.0 mm
Application method
Dispense System

Description

Instant Adhesive Kit, Container Type Dual-Cartridge, Cure Method Ambient, Cured Color Clear, Features Impact Resistant, Used Where Complete Cure of Excess Adhesive and Moisture Resistance Is Required, For Use With Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Metal, Plastic, Rubber, VOC Content Weight 20 g/L, VOC Content Weight Percentage 2 Percent, Water Resistance Water-Resistant, Working Time 3 min

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.