Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, 454 Series, Clear, 7 oz, Tube

  • Mfr # 234004

  • Zoro # G2807043


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Consistency
Thin Liquid
Application
For Difficult to Bond Surfaces, Use on Porous Substrates, Irregular Rough and Acidic Surfaces
Materials Bonded
Metal, Plastic, Rubber
Container Size
7 oz
Container Type - Adhesives
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234004
Zoro #
G2807043
UPC #
079340454743
Country of Origin
United States

Dimensions

Container Size
7 oz
Size
200g
Container Size - Adhesives
200 g

Details

Item
Instant Adhesive
Consistency
Thin Liquid
Application
For Difficult to Bond Surfaces, Use on Porous Substrates, Irregular Rough and Acidic Surfaces
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Tube
Container Type
Tube
Working Time
15 sec
Begins to Harden
15 sec
Color
Clear
VOC Content Weight
20 g/L
Series
454
Gap Fill
0.01 in
Characteristics
1 Part No Mixing, Humidity Cure
VOC Content
20g/L
Specific Gravity
1.05
Adheres To
For Difficult to Bond Surfaces, Use on Porous Substrates, Irregular Rough and Acidic Surfaces
Standards
29 CFR 1910.1200, ABS, CFIA
Tensile Strength
2,190 psi
Functional Cure
Not Specified
Adhesive Color
Clear
Chemical Type
Cyanoacrylate
Full Cure
24 hr
Temp. Range
-65 Degrees to 250 Degrees
Viscosity
Gel
Built-in Dispenser Type
No Dispenser/Applicator
Low Odor
No
Impact Resistant
No
Minimum Viscosity
150 cps
VOC Content Weight Percentage
2 %
Compatible Accelerator
Loctite SF 712
Water Resistance
Not Water-Resistant
Maximum Viscosity
450 cP
Full Cure Time
24 hr
Interior/Exterior
Interior Only
Shear Strength
3,030 psi
Minimum Application Temperature
-65 Degrees F
Features
Non-Wicking, Specially Suited to Porous Materials
Primary Applications
Plastics
Electrically Insulating
Yes
Maximum Performance Temperature
250 Degrees F
Cure Method
Humidity
Maximum Application Temperature
250 Degrees F
Product Form
Gel
Begins to Harden - Adhesives
15 sec
Viscosity - Adhesives
150 to 450 cPs
Application method
Dispense System,Manual
Gap fill
0.25 mm

Description

Instant Adhesive, Adhesive Color Clear, Container Size 7 fl oz, Container Type Tube, Cure Method Humidity, Maximum Viscosity 450 cP, Minimum Viscosity 150 cps, Series 454, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Loctite SF 712, Features Non-Wicking, Specially Suited to Porous Materials, Materials Bonded Metal, Plastic, Rubber, Primary Applications Plastics, Standards 29 CFR 1910.1200, A-A-3097, CFIA, Electrically Insulating Yes, Gap Fill 0.01 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.