Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, 410 Series, Black, 0.7 oz, Bottle

  • Mfr # 135444

  • Zoro # G3174053


product price: $32.29
/ea

Key Features

Consistency
Thick Liquid
Application
Bonds Metals, Plastics, and Rubbers
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135444
Zoro #
G3174053
UPC #
079340410459
Country of Origin
United States

Dimensions

Container Size
0.7 oz
Size
20g
Container Size - Adhesives
20 g

Details

Item
Instant Adhesive
Consistency
Thick Liquid
Application
Bonds Metals, Plastics, and Rubbers
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
90 sec
Begins to Harden
1 min 30 sec
Color
Black
VOC Content Weight
20 g/L
Series
410
Chemical Type
Cyanoacrylate
Tensile Strength
2,680 psi
Adheres To
Bonds Metals, Plastics, And Rubbers
Viscosity
3500 cPs
Adhesive Color
Black
Gap Fill
0.008 in
Standards
29 CFR 1910.1200, CFIA
Specific Gravity
1.07
Temp. Range
-65 Degrees to 225 Degrees
Functional Cure
Not Specified
VOC Content
20g/L
Full Cure
24 hr
Characteristics
Increased Flexibility and Peel Strength with Enhanced Resistance to Shock
Full Cure Time
24 hr
Minimum Viscosity
1,700 cps
Primary Applications
Rubber
Cure Method
Humidity
Maximum Application Temperature
225 Degrees F
Maximum Performance Temperature
225 Degrees F
VOC Content Weight Percentage
2 %
Low Odor
No
Electrically Insulating
Yes
Maximum Viscosity
5000 cP
Shear Strength
3,200 psi
Impact Resistant
Yes
Features
High Viscosity
Minimum Application Temperature
-65 Degrees F
Water Resistance
Not Water-Resistant
Built-in Dispenser Type
No Dispenser/Applicator
Interior/Exterior
Interior Only
Compatible Accelerator
Loctite SF 712
Begins to Harden - Adhesives
1 min 30 sec
Viscosity - Adhesives
3500 cPs
Gap fill
0.15 mm

Description

Instant Adhesive, Adhesive Color Black, Container Size 0.7 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 5000 cP, Minimum Viscosity 1,700 cps, Series 410, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Loctite SF 712, Features High Viscosity, Materials Bonded Metal, Plastic, Rubber, Primary Applications Rubber, Standards 29 CFR 1910.1200, CFIA, Electrically Insulating Yes, Gap Fill 0.008 in, Impact Resistant Yes, Interior/Exterior Interior Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.