Zoro Homepage

Instant Adhesive, 435 Series, Clear, 0.7 oz, Bottle

  • Mfr # 840057

  • Zoro # G2947996


product price: $30.25
/ea

Key Features

Consistency
Thin Liquid
Application
Bonds A Wide Range Of Materials Including Metals, Plastics, and Rubbers
Materials Bonded
Metal, Plastic, Rubber
Container Size
0.7 oz
Container Type - Adhesives
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840057
Zoro #
G2947996
UPC #
079340409941
Country of Origin
United States

Dimensions

Container Size
0.7 oz
Size
20g
Container Size - Adhesives
20 g

Details

Item
Instant Adhesive
Consistency
Thin Liquid
Application
Bonds A Wide Range Of Materials Including Metals, Plastics, and Rubbers
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
30 sec
Begins to Harden
30 sec
Color
Clear
VOC Content Weight
20 g/L
Series
435
Characteristics
High Bond and Peel Strength
Temp. Range
-65 Degrees to 225 Degrees F
Gap Fill
Not Specified
Chemical Type
Cyanoacrylate
Adheres To
Bonds A Wide Range Of Materials Including Metals, Plastics, And Rubbers
Full Cure
24 hr
Standards
29 CFR 1910.1200
Tensile Strength
4,400 psi
Adhesive Color
Clear
Specific Gravity
1.1
Functional Cure
Not Specified
VOC Content
20g/L
Viscosity
175 cPs
Shear Strength
2,700 psi
Minimum Application Temperature
-65 Degrees F
Full Cure Time
24 hr
Features
Solvent Free, Toughened Humidity Cured
Primary Applications
Plastics
VOC Content Weight Percentage
2 %
Low Odor
No
Built-in Dispenser Type
No Dispenser/Applicator
Electrically Insulating
Yes
Maximum Viscosity
175 cP
Compatible Accelerator
Loctite SF 712
Cure Method
Humidity
Minimum Viscosity
175 cps
Maximum Application Temperature
225 Degrees F
Water Resistance
Not Water-Resistant
Impact Resistant
No
Maximum Performance Temperature
225 Degrees F
Interior/Exterior
Interior Only
Weight
13 oz
Viscosity - Adhesives
175 cPs
Begins to Harden - Adhesives
30 sec

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.7 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 175 cP, Minimum Viscosity 175 cps, Series 435, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Loctite SF 712, Features Solvent Free, Toughened Humidity Cured, Materials Bonded Metal, Plastic, Rubber, Primary Applications Plastics, Standards 29 CFR 1910.1200, Electrically Insulating Yes, Gap Fill 0.006 in, Impact Resistant No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.