Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, 4204 Series, Clear, 0.7 oz, Tube

  • Mfr # 172544

  • Zoro # G2596772


product price: $37.59
/ea

Key Features

Consistency
Thick Liquid
Application
Bonds Plastics, Rubbers and Metals
Materials Bonded
Metal, Plastic, Rubber
Container Size
0.7 oz
Container Type - Adhesives
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172544
Zoro #
G2596772
UPC #
079340263246
Country of Origin
United States

Dimensions

Container Size
0.7 oz
Size
20g
Container Size - Adhesives
20 g

Details

Item
Instant Adhesive
Consistency
Thick Liquid
Application
Bonds Plastics, Rubbers and Metals
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Tube
Container Type
Tube
Working Time
30 sec
Begins to Harden
30 sec
Color
Clear
VOC Content Weight
20 g/L
Series
4204
Adheres To
Bonds Plastics, Rubbers And Metals
Specific Gravity
1.1
Gap Fill
0.008 in
Standards
29 CFR 1910.1200
Chemical Type
Cyanoacrylate
Viscosity
4000 cPs
Tensile Strength
2400 psi
Characteristics
Hot Strength and Heat Aging Properties, Thermally-Resistant
Functional Cure
Not Specified
Full Cure
24 hr
VOC Content
20g/L
Temp. Range
-65 Degrees to 250 Degrees
Adhesive Color
Clear
Low Odor
No
Water Resistance
Not Water-Resistant
Shear Strength
2,400 psi
VOC Content Weight Percentage
2 %
Impact Resistant
Yes
Interior/Exterior
Interior Only
Primary Applications
Rubber
Minimum Viscosity
2,000 cps
Compatible Accelerator
Loctite SF 712
Minimum Application Temperature
-65 Degrees F
Maximum Application Temperature
250 Degrees F
Cure Method
Humidity
Features
Thermal Additive
Maximum Viscosity
6000 cP
Built-in Dispenser Type
No Dispenser/Applicator
Full Cure Time
24 hr
Electrically Insulating
Yes
Maximum Performance Temperature
250 Degrees F
Begins to Harden - Adhesives
30 sec
Viscosity - Adhesives
4000 cPs
Application method
Dispense System,Manual
Gap fill
0.2 mm

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.7 fl oz, Container Type Tube, Cure Method Humidity, Maximum Viscosity 6000 cP, Minimum Viscosity 2,000 cps, Series 4204, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Loctite SF 712, Features Thermal Additive, Materials Bonded Metal, Plastic, Rubber, Primary Applications Rubber, Standards 29 CFR 1910.1200, Electrically Insulating Yes, Gap Fill 0.008 in, Impact Resistant Yes, Interior/Exterior Interior Only

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.