Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Glue, 444 Series, Natural Tan Wood, 18 oz, Bottle

  • Mfr # 2765047

  • Zoro # G105261952


product price: $52.59
/ea

Key Features

Consistency
Thin Liquid
Materials Bonded
Metal, Plastic, Rubber
Container Size
18 oz
Container Type
Bottle
Working Time
15 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2765047
Zoro #
G105261952
UPC #
079340015555
Country of Origin
United States

Dimensions

Container Size
18 oz

Details

Item
Wood Glue
Consistency
Thin Liquid
Materials Bonded
Metal, Plastic, Rubber
Container Type
Bottle
Working Time
15 sec
Color
Natural Tan Wood
VOC Content Weight
20 g/L
Series
444
Gap Fill
0.01 in
Electrically Insulating
No
Cure Method
Humidity
Full Cure
24 hr
Adhesive Color
Clear
Shear Strength
780 psi
Water Resistance
Not Water-Resistant
VOC Content Weight Percentage
2 %
Compatible Activator
Loctite SF 7452
Minimum Viscosity
550 cps
Low Odor
No
Chemical Type
Ethyl Cyanoacrylate
Maximum Viscosity
850 cps
Impact Resistant
No
Built-in Dispenser Type
No Dispenser/Applicator
Specific Gravity
1.05
Primary Applications
Electronics
Functional Cure
2 min
Minimum Performance Temperature
-65.2 Degrees F
Compatible Accelerator
Loctite SF 7452
Minimum Application Temperature
50 Degrees F
Viscosity
Medium
Full Cure Time
24 hr
Features
Medium Viscosity
Maximum Performance Temperature
179.6 Degrees F
Maximum Application Temperature
77 Degrees F

Description

Instant Adhesive, Adhesive Color Clear, Container Size 2.45 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 850 cps, Minimum Viscosity 550 cps, Series 444, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Loctite SF 7452, Features Medium Viscosity, Materials Bonded Metal, Plastic, Rubber, Primary Applications Electronics, Electrically Insulating No, Functional Cure 2 min, Gap Fill 0.01 in, Impact Resistant No, Low Odor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.