Zoro Homepage

Instant Adhesive, 410 Series, Black, 0.1 oz, Tube

  • Mfr # 233757

  • Zoro # G3007347


product price: $9.15
/ea

Key Features

Consistency
Thick Liquid
Application
Bonds Metals, Plastics, and Rubbers
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Tube
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233757
Zoro #
G3007347
UPC #
079340410046
Country of Origin
United States

Dimensions

Container Size
0.1 oz
Size
3g
Container Size - Adhesives
3 g

Details

Item
Instant Adhesive
Consistency
Thick Liquid
Application
Bonds Metals, Plastics, and Rubbers
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Tube
Container Type
Tube
Working Time
90 sec
Begins to Harden
1 min 30 sec
Color
Black
VOC Content Weight
20 g/L
Series
410
Adhesive Color
Black
Characteristics
Increased Flexibility and Peel Strength with Enhanced Resistance to Shock
Gap Fill
0.008 in
Tensile Strength
2,680 psi
Specific Gravity
1.07
Viscosity
3500 cPs
Functional Cure
Not Specified
Chemical Type
Cyanoacrylate
Standards
29 CFR 1910.1200, CFIA
Temp. Range
-65 Degrees to 225 Degrees
VOC Content
20g/L
Full Cure
24 hr
Adheres To
Bonds Metals, Plastics, And Rubbers
Low Odor
No
Minimum Viscosity
1,700 cps
Compatible Accelerator
Loctite SF 712
Maximum Performance Temperature
225 Degrees F
Impact Resistant
Yes
Cure Method
Humidity
Primary Applications
Rubber
Compatible Primer
Loctite SF 7239, Loctite SF 770
Maximum Viscosity
5000 cP
Electrically Insulating
Yes
Maximum Application Temperature
225 Degrees F
Features
High Viscosity
Interior/Exterior
Interior Only
Water Resistance
Not Water-Resistant
Minimum Application Temperature
-65 Degrees F
VOC Content Weight Percentage
2 %
Built-in Dispenser Type
No Dispenser/Applicator
Full Cure Time
24 hr
Shear Strength
3,200 psi
Viscosity - Adhesives
3500 cPs
Begins to Harden - Adhesives
1 min 30 sec

Description

Instant Adhesive, Adhesive Color Black, Container Size 0.1 fl oz, Container Type Tube, Cure Method Humidity, Maximum Viscosity 5000 cP, Minimum Viscosity 1,700 cps, Series 410, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Loctite SF 712, Features High Viscosity, Materials Bonded Metal, Plastic, Rubber, Primary Applications Rubber, Standards 29 CFR 1910.1200, CFIA, Electrically Insulating Yes, Gap Fill 0.008 in, Impact Resistant Yes, Interior/Exterior Interior Only

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.