Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, 414 Series, Clear, 0.1 oz, Tube

  • Mfr # 233780

  • Zoro # G2694517


product price: $7.85
/ea

Key Features

Consistency
Thin Liquid
Application
Bonds On Plastics
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Tube
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233780
Zoro #
G2694517
UPC #
079340414044
Country of Origin
United States

Dimensions

Container Size
0.1 oz
Size
3g
Container Size - Adhesives
3 g

Details

Item
Instant Adhesive
Consistency
Thin Liquid
Application
Bonds On Plastics
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Tube
Container Type
Tube
Working Time
20 sec
Begins to Harden
20 sec
Color
Clear
VOC Content Weight
20 g/L
Series
414
Temp. Range
-65 Degrees to 180 Degrees
VOC Content
20g/L
Full Cure
24 hr
Gap Fill
0.006 in
Chemical Type
Cyanoacrylate
Characteristics
Low Viscosity
Standards
29 CFR 1910.1200, CFIA, Commercial Item Standard A-A-3097
Adhesive Color
Clear
Viscosity
110 cPs
Functional Cure
Not Specified
Tensile Strength
1,745 to 3,625 psi
Adheres To
Bonds On Plastics
Specific Gravity
1.05
Cure Method
Humidity
Shear Strength
3,200 psi
Electrically Insulating
Yes
Maximum Performance Temperature
180 Degrees F
Low Odor
No
Interior/Exterior
Interior Only
Maximum Viscosity
150 cP
Maximum Application Temperature
180 Degrees F
Water Resistance
Not Water-Resistant
Built-in Dispenser Type
No Dispenser/Applicator
Impact Resistant
No
Compatible Accelerator
Loctite SF 712
Primary Applications
Plastics
Minimum Application Temperature
-65 Degrees F
Minimum Viscosity
100 cps
Features
Excellent Adhesion to Most Substrates, Low Viscosity, Solvent Free
VOC Content Weight Percentage
2 %
Full Cure Time
24 hr
Viscosity - Adhesives
110 cPs
Begins to Harden - Adhesives
20 sec
Gap fill
0.15 mm

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.1 fl oz, Container Type Tube, Cure Method Humidity, Maximum Viscosity 150 cP, Minimum Viscosity 100 cps, Series 414, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Loctite SF 712, Features Excellent Adhesion to Most Substrates, Low Viscosity, Solvent Free, Materials Bonded Metal, Plastic, Rubber, Primary Applications Plastics, Standards 29 CFR 1910.1200, A-A-3097, CFIA, Electrically Insulating Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.