Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Adhesive, 404 Series, Clear, 4 oz, Bottle

  • Mfr # 234044

  • Zoro # G5057771


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Consistency
Thin Liquid
Application
Rubber O-ring Bonding
Materials Bonded
Metal, Plastic, Rubber
Container Size
4 oz
Container Type - Adhesives
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234044
Zoro #
G5057771
UPC #
079340465480
Country of Origin
United States

Dimensions

Container Size
4 oz
Size
4oz
Container Size - Adhesives
4.0 oz

Details

Item
Instant Adhesive
Consistency
Thin Liquid
Application
Rubber O-ring Bonding
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
30 sec
Begins to Harden
30 sec
Color
Clear
VOC Content Weight
20 g/L
Series
404
Gap Fill
0.005 in
Characteristics
Cyanoacrylate, One Part; No Mix Instant Adhesive, Bonds Well to Plastics and Rubber Surfaces Where Very Fast Fixturing is Required.
Adhesive Color
Clear
Temp. Range
-65 Degrees to 180 Degrees
Chemical Type
Cyanoacrylate
Viscosity
80 cPs
Tensile Strength
755 psi
Specific Gravity
1.09
Full Cure
24 hr
VOC Content
20g/L
Adheres To
Rubber O-Ring Bonding
Functional Cure
Not Specified
Standards
29 CFR 1910.1200, and Commercial item Standard A-A-3097 Approved, CFIA, Meets ABS
Minimum Application Temperature
-65 Degrees F
Water Resistance
Not Water-Resistant
Built-in Dispenser Type
No Dispenser/Applicator
Maximum Performance Temperature
180 Degrees F
Full Cure Time
24 hr
Impact Resistant
No
Maximum Application Temperature
180 Degrees F
Features
Low Viscosity
Shear Strength
3,500 psi
Interior/Exterior
Interior Only
Minimum Viscosity
70 cps
Maximum Viscosity
110 cP
VOC Content Weight Percentage
2 %
Cure Method
Humidity
Electrically Insulating
Yes
Low Odor
No
Compatible Accelerator
Loctite SF 712
Primary Applications
Rubber
Product Form
Liquid
Begins to Harden - Adhesives
30 sec
Viscosity - Adhesives
80 cPs
Specific gravity
1.09 kg/m3
Application method
Manual
Gap fill
0.15 mm

Description

Instant Adhesive, Adhesive Color Clear, Container Size 4 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 110 cP, Minimum Viscosity 70 cps, Series 404, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Loctite SF 712, Features Low Viscosity, Materials Bonded Metal, Plastic, Rubber, Primary Applications Rubber, Standards 29 CFR 1910.1200, A-A-3097, CFIA, Electrically Insulating Yes, Gap Fill 0.005 in, Impact Resistant No, Interior/Exterior Interior Only

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.