Zoro Homepage

Instant Adhesive, 454 Series, Amber, 1 oz, Syringe

  • Mfr # 1337712

  • Zoro # G2887026


product price: $49.59
/ea

Key Features

Consistency
Paste
Application
Bonds Metals, Plastics, Elastomers and Porous Materials, Including Wood, Paper, Leather and Fabric
Materials Bonded
Metal, Plastic, Rubber
Container Size
1 oz
Container Type - Adhesives
Syringe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1337712
Zoro #
G2887026
UPC #
079340439207
Country of Origin
United States

Dimensions

Container Size
1 oz
Size
30g
Container Size - Adhesives
30 g

Details

Item
Instant Adhesive
Consistency
Paste
Application
Bonds Metals, Plastics, Elastomers and Porous Materials, Including Wood, Paper, Leather and Fabric
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Syringe
Container Type
Syringe
Working Time
15 sec
Begins to Harden
15 sec
Color
Amber
VOC Content Weight
20 g/L
Series
454
Chemical Type
Cyanoacrylate
VOC Content
20g/L
Characteristics
3200 psi Shear Strength, Includes 2 Dispense Tips
Tensile Strength
Not Specified
Full Cure
24 hr
Adhesive Color
Clear
Viscosity
Gel
Specific Gravity
1.05
Standards
29 CFR 1910.1200, ABS, CFIA
Functional Cure
Not Specified
Adheres To
Bonds Metals, Plastics, Elastomers and Porous Materials, Including Wood, Paper, Leather and Fabric
Temp. Range
-65 Degrees to 180 Degrees
Gap Fill
0.01 in
Application Method
Dispensing Syringe
Maximum Viscosity
300,000 cps
Low Odor
No
Cure Method
Humidity
Built-in Dispenser Type
Syringe
Maximum Application Temperature
180 Degrees F
Maximum Performance Temperature
250 Degrees F
Impact Resistant
No
VOC Content Weight Percentage
2 %
Water Resistance
Not Water-Resistant
Full Cure Time
24 hr
Interior/Exterior
Interior Only
Electrically Insulating
Yes
Minimum Viscosity
100,000 cps
Compatible Accelerator
Loctite SF 712
Minimum Application Temperature
-65 Degrees F
Primary Applications
Plastics
Features
Non-Wicking, Specially Suited to Porous Materials
Weight
19 oz
Product Form
Gel
Viscosity - Adhesives
150 to 450 cPs
Begins to Harden - Adhesives
15 sec
Gap fill
0.25 mm
Application method
Dispense System,Manual

Description

Instant Adhesive, Adhesive Color Clear, Container Size 1 fl oz, Container Type Syringe, Cure Method Humidity, Maximum Viscosity 300,000 cps, Minimum Viscosity 100,000 cps, Series 454, Built-in Dispenser Type Syringe, Compatible Accelerator Loctite SF 712, Features Non-Wicking, Specially Suited to Porous Materials, Materials Bonded Metal, Plastic, Rubber, Primary Applications Plastics, Standards 29 CFR 1910.1200, A-A-3097, CFIA, Electrically Insulating Yes, Gap Fill 0.01 in, Impact Resistant No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.