Zoro Homepage

Instant Adhesive, 498 Series, Clear, 1 oz, Bottle

  • Mfr # 135469

  • Zoro # G3031445


product price: $32.29
/ea

Key Features

Consistency
Thin Liquid
Application
For bonding rubber, plastic and metal surfaces
Materials Bonded
Metal, Plastic, Rubber
Container Size
1 oz
Container Type - Adhesives
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135469
Zoro #
G3031445
UPC #
079340498501
Country of Origin
United States

Dimensions

Container Size
1 oz
Size
1oz
Container Size - Adhesives
1.0 oz

Details

Item
Instant Adhesive
Consistency
Thin Liquid
Application
For bonding rubber, plastic and metal surfaces
Materials Bonded
Metal, Plastic, Rubber
Container Type - Adhesives
Bottle
Container Type
Bottle
Working Time
50 sec
Begins to Harden
50 sec
Color
Clear
VOC Content Weight
20 g/L
Series
498
Gap Fill
0.007 in
Adhesive Color
Clear
Viscosity
500 cps
Temp. Range
-65 Degrees to 180 Degrees
Full Cure
24 hr
Functional Cure
Not Specified
Characteristics
General purpose, thermal cycling adhesive
Adheres To
Thermal Cycling Adhesive
Specific Gravity
1.1
Tensile Strength
3000 psi
VOC Content
20g/L
Chemical Type
Cyanoacrylate
Standards
29 CFR 1910.1200
Minimum Application Temperature
-65 Degrees F
Features
Thermal Cycling
Maximum Performance Temperature
212 Degrees F
Water Resistance
Not Water-Resistant
Full Cure Time
24 hr
Shear Strength
3,000 psi
VOC Content Weight Percentage
2 %
Impact Resistant
No
Interior/Exterior
Interior Only
Low Odor
No
Electrically Insulating
Yes
Maximum Viscosity
600 cP
Minimum Viscosity
400 cps
Cure Method
Humidity
Built-in Dispenser Type
No Dispenser/Applicator
Primary Applications
Plastics
Maximum Application Temperature
180 Degrees F
Compatible Accelerator
Loctite SF 712
Viscosity - Adhesives
500 cPs
Begins to Harden - Adhesives
50 sec
Specific gravity
1.1 kg/m3

Description

Instant Adhesive, Adhesive Color Clear, Container Size 1 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 600 cP, Minimum Viscosity 400 cps, Series 498, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Loctite SF 712, Features Thermal Cycling, Materials Bonded Metal, Plastic, Rubber, Primary Applications Plastics, Standards 29 CFR 1910.1200, Electrically Insulating Yes, Gap Fill 0.007 in, Impact Resistant No, Interior/Exterior Interior Only

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.