Zoro Homepage

Instant Adhesive, 4501 Series, Clear, 0.7 oz, Bottle

  • Mfr # 528576

  • Zoro # G6107525


product price: $34.99
/ea

Key Features

Consistency
Thin Liquid
Application
Bonding
Materials Bonded
Metal, Plastic, Rubber
Container Size
0.7 oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528576
Zoro #
G6107525
UPC #
079340381452
Country of Origin
United States

Dimensions

Container Size
0.7 oz
Size
20g
Container Size - Adhesives
20 g

Details

Item
Instant Adhesive
Consistency
Thin Liquid
Application
Bonding
Materials Bonded
Metal, Plastic, Rubber
Container Type
Bottle
Working Time
5 min
Begins to Harden
5 min
Color
Clear
VOC Content Weight
20 g/L
Series
4501
Gap Fill
Not Specified
Adhesive Color
Clear
Functional Cure
6 hr
Viscosity
25cP
Specific Gravity
1.1
Characteristics
Fast Curing, Wicking Grade
Temp. Range
-65 Degrees to 180 Degrees F
VOC Content
Less Than20g/L
Standards
29 CFR 1910.1200
Chemical Type
Cyanoacrylate
Electrically Insulating
Yes
Water Resistance
Not Water-Resistant
Maximum Application Temperature
180 Degrees F
Interior/Exterior
Interior Only
Low Odor
No
Built-in Dispenser Type
No Dispenser/Applicator
Maximum Performance Temperature
250 Degrees F
Minimum Application Temperature
-65 Degrees F
Primary Applications
Rubber
Minimum Viscosity
25 cps
Maximum Viscosity
25 cps
Cure Method
Humidity
VOC Content Weight Percentage
2 %
Shear Strength
2000 to 4800 psi
Impact Resistant
No
Compatible Accelerator
Loctite SF 712
Container Type - Adhesives
Bottle
Begins to Harden - Adhesives
5 min
Viscosity - Adhesives
25 cPs

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.7 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 25 cps, Minimum Viscosity 25 cps, Series 4501, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Loctite SF 712, Materials Bonded Metal, Plastic, Rubber, Primary Applications Rubber, Standards 29 CFR 1910.1200, Electrically Insulating Yes, Functional Cure 6 hr, Gap Fill 0.003 in, Impact Resistant No, Interior/Exterior Interior Only, Low Odor No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.