Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, 4503 Series, Tan, 0.7 oz, Dual-Cartridge

  • Mfr # 650493

  • Zoro # G6159194


product price: $36.99
/ea

Key Features

Consistency
Thin Liquid
Application
Bonding
Materials Bonded
Metal, Plastic, Rubber
Container Size
0.7 oz
Container Type
Dual-Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650493
Zoro #
G6159194
UPC #
079340392144
Country of Origin
United States

Dimensions

Container Size
0.7 oz
Size
20g
Container Size - Adhesives
20 g

Details

Item
Epoxy Adhesive
Consistency
Thin Liquid
Application
Bonding
Materials Bonded
Metal, Plastic, Rubber
Container Type
Dual-Cartridge
Working Time
5 min
Begins to Harden
5 min
Color
Tan
VOC Content Weight
20 g/L
Series
4503
Gap Fill
Not Specified
Temp. Range
-65 Degrees to 180 Degrees
Characteristics
Fast Curing
Specific Gravity
1.05
Viscosity
800cP
VOC Content
Less Than20g/L
Adhesive Color
Clear
Functional Cure
6 hr
Standards
29 CFR 1910.1200
Chemical Type
Cyanoacrylate
Electrically Insulating
Yes
Cure Method
Humidity
Impact Resistant
No
Primary Applications
Rubber
Low Odor
No
Shear Strength
2000 to 4100 psi
Maximum Performance Temperature
180 Degrees F
Minimum Application Temperature
-65 Degrees F
VOC Content Weight Percentage
2 %
Interior/Exterior
Interior Only
Maximum Viscosity
650 cps
Compatible Accelerator
Loctite SF 712
Minimum Viscosity
500 cps
Maximum Application Temperature
180 Degrees F
Water Resistance
Not Water-Resistant
Built-in Dispenser Type
No Dispenser/Applicator
Viscosity - Adhesives
800 cPs
Container Type - Adhesives
Bottle
Begins to Harden - Adhesives
5 min

Description

Instant Adhesive, Adhesive Color Clear, Container Size 0.7 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 650 cps, Minimum Viscosity 500 cps, Series 4503, Built-in Dispenser Type No Dispenser/Applicator, Compatible Accelerator Loctite SF 712, Materials Bonded Metal, Plastic, Rubber, Primary Applications Rubber, Standards 29 CFR 1910.1200, Electrically Insulating Yes, Functional Cure 6 hr, Gap Fill 0.008 in, Impact Resistant No, Interior/Exterior Interior Only, Low Odor No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.