Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Loctite Liquid High Temperature Sealant, 946 mL, Brown, Temp Range 59 Degrees  to 86 Degrees F 2374450

Liquid High Temperature Sealant, 946 mL, Brown, Temp Range 59 Degrees to 86 Degrees F (Discontinued)

  • Mfr # 2374450
  • Zoro # G7958257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2374450
Zoro #
G7958257
UPC #
30079340012708
Country of Origin
United States

Dimensions

Size
946 mL
Container Size
31.99 fl oz
Maximum Gap Fill Size
1.57 in
Container Size Range
Over 16.1 oz
Container Size and Type
31.99 fl oz

Details

Application
Construction, Electrical, Industrial, Metalworking
Color
Brown
Substrates
Flanges, Threads
Temp. Range
59 Degrees to 86 Degrees F
Item
High Temperature Sealant
Type
Liquid
Full Cure
1 hr
Begins to Harden
Not Specified
Specific Gravity
1
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
Expansion Ratio
None
Flash Point
159.8 Degrees F
Chemical Base
Thermally Reactive Resin
Maximum Operating Temperature
86 Degrees F
Min Operating Temperature
Above -29 Degrees F
Cure Type
Heat
Operating Temperature Range
59 Degrees F to 86 Degrees F
Product Form
Liquid
Storage Requirements
8 Degrees to 21 Degrees C
Minimum Viscosity
48,000 cps
Pack Size
1 EA
Resistance Sensor Safe and Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
Maximum Viscosity
48,000 cps
Specific Sealing Application
Construction, Electrical, Industrial, Metalworking
Brand & Series
LOCTITE
Clean Up Method
Isopropyl Alcohol, Solvent
Full Cure Time
1 hr
Maximum Application Temperature
1,300 Degrees F
Minimum Operating Temperature
59 Degrees F
Sealant Type
Gasket Sealant
Consistency
Liquid
Color Family
Brown
Minimum Application Temperature
-40 Degrees F

Description

High Temperature Sealant, Color Brown, Container Size 31.99 fl oz, Full Cure Time 1 hr, Cure Type Heat, Maximum Gap Fill Size 1.57 in, Maximum Operating Temperature 86 Degrees F, Minimum Operating Temperature 59 Degrees F, Product Form Liquid, Standards California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA, Chemical Base Thermally Reactive Resin, Clean Up Method Isopropyl Alcohol, Solvent

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.