Mixing Nozzle, Gray, 1:1, 2:1 Mixing Ratio, 10 PK
Mfr # 1573149
Zoro # G1460109
product price: $19.95
/pk 10, $1.99/eaKey Features
Application
For Dispensing and Mixing Two-Component Epoxy
Mixing Ratio
1:1, 2:1
For Use With
B Style Cartridges, Two-Component Epoxy
Color
Gray
Nozzle Type
Stepped Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1573149
Zoro #
G1460109
UPC #
079340988224
Country of Origin
Switzerland
Dimensions
Overall Length
6 1/5 in
Details
Item
Mixing Nozzle
Application
For Dispensing and Mixing Two-Component Epoxy
Mixing Ratio
1:1, 2:1
For Use With
B Style Cartridges, Two-Component Epoxy
Color
Gray
Nozzle Type
Stepped Tip
Includes
10 Elements
Characteristics
6.2 in Overall Length, 6.5 mm Inner Diameter
Type
Static
Dispenses
Anaerobics,Cyanoacrylates
Features
6.5 mm ID
Product Type
Mixing Nozzle
Number of Elements
20
Series
B Style
Description
Mixing Nozzle, Color Gray, For Use With B Style Cartridges, Two-Component Epoxy, Includes Stepped Tip, Product Type Mixing Nozzle, Mixing Ratio 1:1, 2:1, Series B Style, Overall Length 6 1/5 in, Number of Elements 20, Nozzle Type Stepped Taper, Features 6.5 mm ID, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.