Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Loctite Mixing Nozzle, 10:1 Mixing Ratio, 10 PK 98463

Mixing Nozzle, 10:1 Mixing Ratio, 10 PK (Discontinued)

  • Mfr # 98463
  • Zoro # G0580842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98463
Zoro #
G0580842
UPC #
079340984639
Country of Origin
Unknown

Details

Item
Mixing Nozzle
Application
Use 50mL Epoxy Adhesives
Mixing Ratio
10:1
For Use With
50mL Cartridges
Nozzle Type
Stepped Tip
Characteristics
Keyed, 5.9" Overall Length, 5.4mm Diameter

Description

Mixing Nozzle, For Use With 50mL Cartridges, Mixing Ratio 10:1, Nozzle Type Stepped Tip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.