Mixing Nozzle, White, 7-5/16 in
Mfr # 720173
Zoro # G2270208
product price: $20.59
/pk 10, $2.06/eaKey Features
Application
For Instant Adhesive Dispensing
Size
7-5/16 in
Mixing Ratio
1:1, 2:1
For Use With
C Style Cartridges, Instant Adhesives
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720173
Zoro #
G2270208
UPC #
079340984561
Country of Origin
Switzerland
Dimensions
Size
7-5/16 in
Overall Length
7 3/10 in
Details
Item
Mixing Nozzle
Application
For Instant Adhesive Dispensing
Mixing Ratio
1:1, 2:1
For Use With
C Style Cartridges, Instant Adhesives
Color
White
Dispenses
Adhesives
Type
Manual
Includes
Stepped Tip
Nozzle Type
Stepped Taper
Series
C Style
Product Type
Mixing Nozzle
Features
6.3 mm ID
Number of Elements
24
Description
Mixing Nozzle, Color White, For Use With C Style Cartridges, Instant Adhesives, Includes Stepped Tip, Product Type Mixing Nozzle, Mixing Ratio 1:1, 2:1, Series C Style, Overall Length 7 3/10 in, Number of Elements 24, Nozzle Type Stepped Taper, Features 6.3 mm ID, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.