Multiple Ratio Two-Part Applicator: EQ-HD14, For 400 mL Cartridge, Black/Gray
Mfr # 2693825
Zoro # G304846769
product price: $835.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Gray
Type
Pneumatic
Pressure Range
0 to 10 bar
Maximum Operating Pressure
6.8 bar
For Container Type
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2693825
Zoro #
G304846769
UPC #
7798063669090
Country of Origin
United Kingdom
Dimensions
For Container Size
400 mL
Details
Item
Equipment
Color
Black/Gray
Type
Pneumatic
Pressure Range
0 to 10 bar
Maximum Operating Pressure
6.8 bar
For Container Type
Cartridge
Mix Ratios
2:1; 10:1; 4:1; 1:1
Minimum Operating Pressure
0 bar
Frame Style
Open
Tool Weight
5.86 lb
Power Source
Air Powered
Exhaust Location
Rear
Grip
Pistol
Description
Handheld Pneumatic Dual Cartridge Dispenser, Mix Ratios 2:1; 10:1; 4:1; 1:1, For Container Size 400 mL, For Container Type Cartridge, Frame Style Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.