Non-Corrosive Gasket Sealant, 300 mL, Clear, Temp Range -75 to 500 Degrees F

  • Mfr # 234325

  • Zoro # G4073377


product price:  $50.79
/ea

Key Features

Application
Neutral Curing and Noncorrosive for Aluminum, Concrete and Electrical Applications
Color
Clear
Size
300 mL
Substrates
Bonds and Seals to Most Surfaces, Not For Concrete.
Temp. Range
-75 to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234325
Zoro #
G4073377
UPC #
079340513884
Country of Origin
United States

Dimensions

Size
300 mL
Container Size
10.14 fl oz

Details

Application
Neutral Curing and Noncorrosive for Aluminum, Concrete and Electrical Applications
Color
Clear
Substrates
Bonds and Seals to Most Surfaces, Not For Concrete.
Temp. Range
-75 to 500 Degrees F
Sealant Base
Silicone
Sealant Container
Cartridge
Item
Gasket Sealant
Type
Non-Corrosive
Full Cure
24 hr
Begins to Harden
Tack Free: 25 min
Characteristics
Oil Resistant. Resists Steam, Chemical and UV Ozone Exposure, As Well As Aging, Weathering and Thermal Cycling Without Hardening, Shrinking Or Cracking.
Viscosity
paste
Specific Gravity
1.03
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
Container Type
Cartridge
For Use With
Ceramic,Glass,Rubber,Wood
Chemical Base
Oxime Silicone
VOC Content
55.3 g/L
Tensile Strength
174 psi
Resistance Properties
Non-Corrosive, Oil Resistant
Clean Up Method
Soap and Water
Series
SI 5011CL
Maximum Operating Temperature
500 Degrees F
Sensor Safe
No
Hardness
Shore A20
Non-Hardening
Yes
Sealant Type
Gasket Sealant
Minimum Operating Temperature
-75 Degrees F
Features
Non-Corrosive
Product Form
Paste
Storage Requirements
8 Degrees to 21 Degrees C
Specific Sealing Application
Electrical
Working Time
25 min
For Material Type
Ceramic, Glass, Painted Surfaces, Rubber, Wood
Full Cure Time
1 day
Cure Type
Room Temperature
Number of components
1 Part
Specific gravity
1.04 kg/m3

Description

Gasket Sealant, Color Clear, Container Size 10.14 fl oz, Container Type Cartridge, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -75 Degrees F, Series SI 5011CL, Working Time 25 min, Product Form Paste, For Material Type Ceramic, Glass, Painted Surfaces, Rubber, Wood, Resistance Properties Non-Corrosive, Oil Resistant

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.