Mixing Nozzle, Brown, Green, 1:1, 2:1 Mixing Ratio, 10 PK
Mfr # 1573153
Zoro # G7958196
product price: $24.75
/pk 10, $2.48/eaKey Features
Application
Dispensing Adhesives
Mixing Ratio
1:1, 2:1
For Use With
50 mL Cartridges
Color
Brown, Green
Type
Static Mixer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1573153
Zoro #
G7958196
UPC #
079340988200
Country of Origin
Switzerland
Dimensions
Overall Length
4 4/5 in
Details
Item
Mixing Nozzle
Application
Dispensing Adhesives
Mixing Ratio
1:1, 2:1
For Use With
50 mL Cartridges
Color
Brown, Green
Type
Static Mixer
Nozzle Type
Smooth Taper
Includes
Tapered Tip
Characteristics
4.80 in Overall Length, Fits B Style Cartridges
Dispenses
Anaerobics,Cyanoacrylates
Features
5.3 mm ID
Product Type
Mixing Nozzle
Compatible Mfr Part Number
4080, 4080GY, 4090, 4090GY, 4092
Number of Elements
24
Series
B Style
Description
Mixing Nozzle, Color Brown, Green, For Use With 50 mL Cartridges, Includes Tapered Tip, Product Type Mixing Nozzle, Mixing Ratio 1:1, 2:1, Series B Style, Overall Length 4 4/5 in, Number of Elements 24, Nozzle Type Smooth Taper, Compatible Mfr Part Number 4080, 4080GY, 4090, 4090GY, 4092, Features 5.3 mm ID, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.