Mixing Nozzle, A Style, 6 in Long, For 1;1 / 2:1/ 4:1 Mixing Ratios, 10 Pk
Mfr # 720230
Zoro # G1144017
product price: $15.39
/pk 10, $1.54/eaKey Features
Application
Use with All Hysol 50ml Cartridges
Mixing Ratio
1:1, 2:1, 4:1
For Use With
A Style Cartridges, All Hysol 50 mL Cartridges
Color
White
Type
Stepped End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720230
Zoro #
G1144017
UPC #
079340984554
Country of Origin
China
Dimensions
Overall Length
6 in
Details
Item
Mixing Nozzle
Application
Use with All Hysol 50ml Cartridges
Mixing Ratio
1:1, 2:1, 4:1
For Use With
A Style Cartridges, All Hysol 50 mL Cartridges
Color
White
Type
Stepped End
Nozzle Type
Stepped End Mix Nozzle
Includes
Stepped Tip
Number of Elements
21
Product Type
Mixing Nozzle
Features
6.3 mm dia
Series
A Style
Description
Mixing Nozzle, Color White, For Use With A Style Cartridges, All Hysol 50 mL Cartridges, Includes Stepped Tip, Product Type Mixing Nozzle, Mixing Ratio 1:1, 2:1, 4:1, Series A Style, Overall Length 6 in, Number of Elements 21, Nozzle Type Stepped Taper, Features 6.3 mm dia, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.