Oil and Water-Resistant, Noncorrosive RTV Gasket Maker, 300 mL, Gray

  • Mfr # 135270

  • Zoro # G2779856


product price:  $63.15
/ea

Key Features

Application
Ideal for Sealing All Types of Flanges Including Stamped Sheet Metal Covers Where Water-Glycol Resistance is Required
Color
Gray
Size
300 mL
Substrates
Metal, Plastic
Temp. Range
-75 to 625 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135270
Zoro #
G2779856
UPC #
079340185814
Country of Origin
United States

Dimensions

Size
300 mL
Container Size
10.14 fl oz
Maximum Gap Fill Size
0.2 in

Details

Application
Ideal for Sealing All Types of Flanges Including Stamped Sheet Metal Covers Where Water-Glycol Resistance is Required
Color
Gray
Substrates
Metal, Plastic
Temp. Range
-75 to 625 Degrees F
For Use On
The Product is Designed Primarily for Flange Sealing with Excellent Oil Resistance or Rigid Flange Sealing for Example on Transmissions and Cast Metal Housings
Sealant Base
Silicone
Sealant Container
Cartridge
Item
RTV Gasket Maker
Type
Oil and Water-Resistant, Noncorrosive
Full Cure
24 hr
Begins to Harden
30 min
Flash Point
199.4 Degrees F
Characteristics
Low Odor, Low Volatility, Noncorrosive, Oil and Water Resistant
Specific Gravity
1.5 @ 20 Degrees C
Standards
California Proposition 65CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, NSF Category P1, OSHA 29 CFR 1910.1200, TSCA
Container Type
Cartridge
VOC Content
49.65 g/L
Chemical Base
Oxime Silicone
Tensile Strength
348 psi
Full Cure Time
1 day
Cure Type
Room Temperature
Resistance Properties
Oil Resistant
Sensor Safe
No
Specific Sealing Application
Flexible Assemblies
Working Time
30 min
Hardness
Shore A75
Non-Hardening
Yes
For Material Type
Metal, Plastic
Sealant Type
Gasket Maker
Series
SI 5699
Maximum Operating Temperature
400 Degrees F
Product Form
Paste
Storage Requirements
8 Degrees to 21 Degrees C
Minimum Operating Temperature
-65 Degrees F
Features
Non-Corrosive

Description

RTV Gasket Maker, Color Gray, Container Size 10.14 fl oz, Container Type Cartridge, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.2 in, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -65 Degrees F, Series SI 5699, Working Time 30 min, Product Form Paste, For Material Type Metal, Plastic, Resistance Properties Oil Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.