Zoro Homepage

OSI Quad Bronze Elastomeric Polymers Door/Siding/ Window Sealant 10 oz

  • Mfr # 1637192

  • Zoro # G406501184


product price: $10.59
/ea
Sold in multiples of 12 for $127.08

Key Features

Container Type
Cartridge
Sealant Base
Elastomeric Polymer
Container Size
10 Oz.
Full Cure Time
7 to 14 Days
Series
Quad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1637192
Zoro #
G406501184
UPC #
28756973508
Country of Origin
China

Dimensions

Container Size
10 Oz.

Details

Container Type
Cartridge
Sealant Base
Elastomeric Polymer
Full Cure Time
7 to 14 Days
Series
Quad
Color
Bronze

Description

Arm yourself against the elements with OSI Quad Window, Door & Siding Sealant. OSI Quad Window, Door & Siding Sealant is an all-season formula designed for superior performance on exterior window, door and siding applications, fiber-cement and vinyl siding, PVC trim, and much more. It can be applied to wet or dry surfaces, even at freezing temperatures and, unlike other sealants, it resists dirt and dust collection, yellowing and water washout. OSI Quad bonds without a primer to most common substrates like cedar, painted or stained woods, fiberglass, vinyl, coated aluminum, steel, metal, brick, masonry and concrete. With resistance to UV and extreme temperatures (20 deg F to 120 deg F) and proven wet surface application, OSI Quad is the versatile and durable choice for professional contractors. OSI Quad is self-tooling and once cured is paintable with latex paints. Our color specialists work closely with leading window, door and siding manufacturers to ensure perfect color matches. OSI Quad is composed of elastomeric polymers and high quality synthetic resins. OSI offers an arsenal of adhesives, caulks, and outdoor construction sealants for the true professional. OSI: Tougher Than the Elements.


  • • ALL-SEASON FORMULA: Superior performance and strong adhesion without the need for primer to most materials for an effective air and moisture barrier
  • • PERMANENTLY FLEXIBLE: Features Class 25 for long-term elasticity and durability in any condition
  • • WEATHER RESISTANT: Tough, rubbery seal resists water, UV, dust, and dirt and will not crack or yellow
  • • MATCH WITH ANY COLOR: Free online OSI color match tool offers a match for 9,200+ manufacturer colors
  • • EASY APPLICATION: With a 4-inch professional spout this self-tooling formula applies smoothly with easy cut-off even on wet or cold surfaces and is paintable after cure
  • • THE PROFESSIONAL CHOICE: Contractor-trusted sealant that makes a job last by providing superior protection against mother natures worst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.