Zoro Homepage

OSI Quad Max White Elastomeric Polymers Door/Siding/ Window Sealant 9.5 oz

  • Mfr # 1868684

  • Zoro # G306459561


product price: $12.29
/ea
Sold in multiples of 12 for $147.48

Key Features

Container Type
Cartridge
Sealant Base
Elastomeric Polymers
Full Cure Time
24 Hours
Series
Quad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1868684
Zoro #
G306459561
UPC #
28756967934
Country of Origin
China

Dimensions

Container Size
9.5 Oz.

Details

Container Type
Cartridge
Sealant Base
Elastomeric Polymers
Full Cure Time
24 Hours
Series
Quad
Color
White

Description

Discover mother nature's worst nightmare: OSI Quad Max. Acting as the first line of defense against the elements, OSI Quad Max Window, Door & Siding Sealant delivers the toughness needed to make a job last. Designed for sealing around exterior/interior windows, doors and siding, Quad Max bonds to a wide variety of materials such as fiber cement, cedar, brick, stone, coated aluminum, fiberglass, vinyl, PVC, stucco, EIFS, wood, glass, and flashing tapes and Kynar coatings. With enhanced resistance to UV and extreme temperatures (0 deg F to 140 deg F) and proven wet surface application, OSI Quad Max is the versatile and durable choice for professional contractors. OSI Quad Max has a fast 24-hour cure and can be painted in 1 hour (dependent on temperature, humidity, and depth of sealant applied). The best window, door & siding sealant OSI offers, Quad Max is flexible with 5x stretch and Class 50 Joint Movement capability so you have zero reasons to worry about a job once you've done it right the first time. OSI offers an arsenal of adhesives, caulks, and outdoor construction sealants for the true professional. OSI: Tougher Than the Elements. OSI offers extensive online and offline training for contractors to protect your work with proper sealant application. OSI's Certified Installer Program offers training for all the right tips and techniques from industry experts for the highest quality installation to make every install a state-of-the-art, professional job to prevent window, door or siding problems.


  • • Tough Against All Weather: Maximum durability and application performance with strong adhesion to all materials with enhanced resistance to UV, dirt, dust, and extreme temperatures and proven wet surface application
  • • Better Flexibility and Durability: Features 5x stretch and Class 50 Joint Movement capability for long-term durability in any condition with no shrinkage or bubbling
  • • Match With Any Color: Free online OSI color match tool offers a match for 9,200+ manufacturer colors
  • • Fast Cure For Quick Protection: Paintable in 1 hour with 24-hour fast cure for quicker protection and an effective barrier for air and moisture
  • • The Professional Choice: Contractor-trusted sealant that makes a job last by providing superior protection against mother natures worst
  • • Quad Window and Door System: Use in conjunction with OSI QUAD Foam and OSI Butyl Flash for the toughest air and moisture barrier to maximize energy efficiencysystem backed by 15-year Limited Warranty for OSI Certified Installers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.