Zoro Homepage

Paste High Temperature Sealant, 946 mL, Brown, Temp Range 59 Degrees to 86 Degrees F

  • Mfr # 2374447

  • Zoro # G7958239


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Application
Construction, Electrical, Industrial, Metalworking
Color
Brown
Size
946 mL
Substrates
Flanges, Threads
Temp. Range
59 Degrees to 86 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2374447
Zoro #
G7958239
UPC #
30079340012692
Country of Origin
United States

Dimensions

Size
946 mL
Container Size
31.99 fl oz
Maximum Gap Fill Size
6.38 in

Description

High Temperature Sealant, Color Brown, Container Size 31.99 fl oz, Full Cure Time 1 hr, Cure Type Heat, Maximum Gap Fill Size 6.38 in, Maximum Operating Temperature 86 Degrees F, Minimum Operating Temperature 59 Degrees F, Product Form Paste, Standards California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA, Chemical Base Thermally Reactive Resin, Clean Up Method Solvent, Expansion Ratio None

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.