Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Sealant 1.7 fl oz, Tube, 592, Off White, Paste

  • Mfr # 209761

  • Zoro # G3417285


product price: $20.25
/ea

Key Features

Container Size
1.7 fl oz
Container Type
Tube
Color
Off-White
Chemical Base
Dimethacrylate
Series
592
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209761
Zoro #
G3417285
UPC #
079340592315
Country of Origin
United States

Dimensions

Container Size
1.7 fl oz
Size
50 mL

Details

Item
Pipe Thread Sealant
Container Type
Tube
Color
Off-White
Chemical Base
Dimethacrylate
Series
592
Product Form
Paste
Resistance Properties
Vibration Resistant
Begins to Harden
24 hr
For Use With
NF
Application Temp. Range
72 Degrees F
Gas Pressure Range
10,000 psi
Chemical Type
Dimethacrylate Ester
Specific Gravity
1.21
Performance Temp. Range
-65 Degrees to 400 Degrees F
Application
Thread sealing
Strength
Medium
Viscosity
350,000cP
Flash Point
200 Degrees F
Application Method
Brush
Cure Type
Anaerobic
Storage Requirements
8 Degrees to 21 Degrees C
Maximum Operating Pressure for Liquids
10,000 psi
Working Time
24 hr
Standards
ISO 10964, ISO 8302
Maximum Application Temperature
72 Degrees F
Maximum Operating Temperature
400 Degrees F
Compatible Primer Series
NF
For Material Type
Steel
Clean Up Method
Loctite Solvent
Minimum Viscosity
200,000 cps
Mixing Required
No
Minimum Operating Temperature
-65 Degrees F
Maximum Viscosity
500,000 cps
VOC Content
6.86 g/L
Full Cure Time
1 day
Specific Sealing Application
General Purpose Thread Sealing
Characteristics
Corrosion Inhibiting,Disassembly Easy Disassembly,Temperature High Temperature

Description

Pipe Thread Sealant, Cure Type Anaerobic, Series 592, Container Size 1.7 fl oz, Container Type Tube, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Color Off-White, For Material Type Steel, Specific Sealing Application General Purpose Thread Sealing, Standards ISO 10964, ISO 8302, Application Method Brush, Chemical Base Dimethacrylate, Clean Up Method Loctite Solvent, Compatible Primer Series NF

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.