Zoro Homepage

Pipe Thread Sealant 0.2 fl oz, Tube, 567, Off-White, Paste

  • Mfr # 2087068

  • Zoro # G5770926


product price: $9.25
/ea

Key Features

Container Size
0.2 fl oz
Container Type
Tube
Color
Off-White
Chemical Base
Methyl Methacrylate
Series
567
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2087068
Zoro #
G5770926
UPC #
079340010383
Country of Origin
United States

Dimensions

Container Size
0.2 fl oz
Size
6 mL

Description

Pipe Thread Sealant, Cure Type Anaerobic, Series 567, Container Size 0.2 fl oz, Container Type Tube, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Gases 300 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Off-White, For Fluid Type Butane, Fuels, Natural Gas, Petroleum Oil, For Material Type Aluminum, Metal, Stainless Steel, Specific Sealing Application For Stainless Steel Thread Sealing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.