Thread Sealant 1.69 fl oz, Squeeze Bottle, 577, Yellow, Liquid

  • Mfr # 2068749

  • Zoro # G5770871


product price:  $29.29
/ea

Key Features

Container Size
1.7 fl oz
Container Type
Tube
Color
Yellow
Chemical Base
Dimethacrylate
Series
577
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2068749
Zoro #
G5770871
UPC #
079340010475
Country of Origin
Ireland

Dimensions

Container Size
1.7 fl oz
Size
50 mL
For Maximum Thread Diameter
3 in

Details

Item
Pipe Thread Sealant
Container Type
Tube
Color
Yellow
Chemical Base
Dimethacrylate
Series
577
Product Form
Liquid
Resistance Properties
High-Temperature Resistant
Begins to Harden
30 min
For Use With
Use on Coarse Metal Threads
Gas Pressure Range
10,000 psi
Viscosity
70,000-130,000cps
Application
And Diesel Fuel, Caustics, Dilute Acids, LP and Natural Gas, Oils, Potable Water, Refrigerants, Solvents, Steam
Specific Gravity
1.17
Full Cure
24 hr
Liquid Pressure Range
10,000 psi
Chemical Type
Dimethacrylate Ester
Strength
Medium
Standards
ISO 10123, ISO 10964
Flash Point
199 Degrees F
Performance Temp. Range
-65 Degrees to 450 Degrees F
Application Temp. Range
-65 Degrees to 450 Degrees F
Minimum Application Temperature
-65 Degrees F
Full Cure Time
1 day
Clean Up Method
Loctite Solvent
Minimum Operating Temperature
-65 Degrees F
Cure Type
Anaerobic
Maximum Operating Temperature
450 Degrees F
Maximum Operating Pressure for Liquids
10,000 psi
Specific Sealing Application
General Purpose Thread Sealing
Storage Requirements
8 Degrees to 21 Degrees C
Application Method
Brush
VOC Content Weight Percentage
3%
Maximum Viscosity
130,000 cps
Maximum Application Temperature
450 Degrees F
Minimum Viscosity
70,000 cps
Working Time
30 min
For Thread Type
Coarse Threads
Shear Strength
730 psi
For Material Type
Metal, Stainless Steel

Description

Pipe Thread Sealant, Cure Type Anaerobic, Series 577, Container Size 1.7 fl oz, Container Type Tube, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Color Yellow, For Material Type Metal, Stainless Steel, Specific Sealing Application General Purpose Thread Sealing, Standards ISO 10123, ISO 10964, For Maximum Thread Diameter 3 in, Application Method Brush, Chemical Base Dimethacrylate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.