Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Sealant 1.7 fl oz, Tube, 567, Off-White, Paste

  • Mfr # 2087067

  • Zoro # G5770917


product price: $26.29
/ea

Key Features

Container Size
1.7 fl oz
Container Type
Tube
Color
Off-White
Chemical Base
Methyl Methacrylate
Series
567
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2087067
Zoro #
G5770917
UPC #
079340010352
Country of Origin
United States

Dimensions

Container Size
1.7 fl oz
Size
50 mL

Details

Item
Pipe Thread Sealant
Container Type
Tube
Color
Off-White
Chemical Base
Methyl Methacrylate
Series
567
Product Form
Paste
Resistance Properties
High-Temperature Resistant
Begins to Harden
30 min
Flash Point
199 Degrees F
Liquid Pressure Range
10,000 psi
Standards
ANSI/NSF Standard 61, UL Listed, ULC
Full Cure
24 hr
Performance Temp. Range
-65 Degrees to 450 Degrees F
Specific Gravity
1.15
Chemical Type
Methacrylate Ester
Strength
Low
Application Temp. Range
-65 Degrees to 450 Degrees F
Gas Pressure Range
10,000 psi
Application
Caustics, Diesel Fuel, Dilute Acids, LP and Natural Gas, Oils, Potable Water, Refrigerants, Solvents, Steam
Viscosity
280,000-800,000cps
Mixing Required
No
Specific Sealing Application
For Stainless Steel Thread Sealing
Compatible Primer Series
7088, 7471, 7649
Industry Application
Automotive, Chemical Processing, Gas Compression and Distribution Industries, Industrial Plant Fluid Power Systems, Marine, Petroleum Refining, Pulp/Paper, Textile, Utilities/Power Generation, Waste Treatment
Storage Requirements
8 Degrees to 21 Degrees C
Cure Type
Anaerobic
Maximum Operating Temperature
450 Degrees F
VOC Content Weight Percentage
0.13%
Maximum Operating Pressure for Liquids
10,000 psi
For Material Type
Aluminum, Metal, Stainless Steel
Maximum Viscosity
800,000 cps
Full Cure Time
1 day
Maximum Operating Pressure for Gases
300 psi
Working Time
30 min
Clean Up Method
Loctite Solvent
Minimum Viscosity
280,000 cps
For Thread Type
Coarse Threads
Minimum Application Temperature
-65 Degrees F
Application Method
Brush
Minimum Operating Temperature
-65 Degrees F
Maximum Application Temperature
450 Degrees F
For Fluid Type
Butane, Fuels, Natural Gas, Petroleum Oil

Description

Pipe Thread Sealant, Cure Type Anaerobic, Series 567, Container Size 1.7 fl oz, Container Type Tube, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Gases 300 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Off-White, For Fluid Type Butane, Fuels, Natural Gas, Petroleum Oil, For Material Type Aluminum, Metal, Stainless Steel, Specific Sealing Application For Stainless Steel Thread Sealing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.