PL 200 Projects Synthetic Elastomeric Polymer Construction Adhesive 28 oz
- Mfr # 1390602
- Zoro # G105310933
product price:
$
8.35
/ea
Sold in multiples of 12 for
$100.20
Key Features
Container Size
28 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1390602
- Zoro #
- G105310933
- UPC #
- 79340686489
- Country of Origin
- United States
Dimensions
- Container Size
- 28 oz
Details
- Item
- Construction Adhesive
Description
Loctite PL 200 VOC Construction Adhesive is a premium grade adhesive for paneling, drywall and other light construction, inside or outside. The low VOC formulation meets stringent State and Federal VOC Regulations. It provides a strong, flexible bond, on drywall, wood paneling and wood or metal studs. Use it to bond drywall to concrete or block walls, drywall to drywall lamination, or paneling and FRP.
- • Premium Grade: High-grab adhesive is ideal for paneling, drywall, and light construction jobs, including bonding irregular surfaces
- • Interior and Exterior Use: Bonds to a variety of materials including wood, metal studs, concrete or block walls, drywall laminations, paneling, and FRP
- • Low VOC Content: Construction adhesive meets stringent state and federal VOC regulatory requirements
- • Effective: Adhesive creates long-lasting bond that reduces nail and fastener usage
- • Cleaner Solution: Water-based formula is low in odor, non-flammable, and reduces the need for harsh chemical cleaners
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.