Plunger, Gray, 10:01 Mixing Ratio
Mfr # 572108
Zoro # G1848515
product price: $31.79
/eaKey Features
Application
Use With 50mL Cartridges
Mixing Ratio
10:01
For Use With
50 mL Cartridges, Dual Cartridge Manual Applicator
Color
Gray
Product Type
Plunger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572108
Zoro #
G1848515
UPC #
079340986084
Country of Origin
United States
Details
Item
Plunger
Application
Use With 50mL Cartridges
Mixing Ratio
10:01
For Use With
50 mL Cartridges, Dual Cartridge Manual Applicator
Color
Gray
Product Type
Plunger
Description
Plunger, Color Gray, For Use With 50 mL Cartridges, Dual Cartridge Manual Applicator, Product Type Plunger, Mixing Ratio 10:1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.