Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POLYSEAMSEAL 10 Oz. Almond Adhesive Caulk

  • Mfr # 2137996

  • Zoro # G121861464


product price: $9.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2137996
Zoro #
G121861464
UPC #
79340650893
Country of Origin
United States

Description

LOCTITE Polyseamseal All-Purpose Adhesive Caulk is formulated for bonding and sealing projects in and around the house. The Seal & Bond technology provides increased durability for a long lasting flexible seal. Easy to apply and tool and the cured product is mold and mildew resistant seal water resistant and permanently flexible paintable in 40 minutes and water clean up. Can be used for almost any household or remodeling project including gluing loose molding or tiles securing backsplashes setting sinks and repairing or concealing small cracks in plaster drywall or around molding and baseboards. Can help to lower energy costs by sealing air leaks around windows doors and other utility and plumbing penetrations. Bonds to wood concrete metal ceramic drywall plaster tiles and more. For best results: apply and store at temperatures between 40 degree F (5 degree C) and 100 degree F (38 degree C). Not suitable for continuous water immersion - under shower door tracks below water line on mirrors in aquariums or on 2 non-porous surfaces. Not for use in butt joints architectural joints joints subject to heavy abrasion wear or tuck pointing. Maximum joint depth is 1/4 In. (6.3 mm) and joint width is 1/2 In. (12.7 mm). Do not use on unfinished or unprimed fiber cement. Coverage: 5.5 Oz. Size - 16.9 Ft. at 1/4 In. bead 7.5 Ft. at 3/8 In. bead. 10 Oz. Size - 30.6 Ft. at 1/4 In. bead 13.8 Ft. at 3/8 In. bead. Shelf Life: 5 Oz. Size - 18 mo from manufacture date. 10 Oz. Size - 24 mo from manufacture date.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.