Zoro Homepage

Polyseamseal 10 Oz. White Kitchen & Bath Caulk

  • Mfr # 2154739

  • Zoro # G121861587


product price: $10.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2154739
Zoro #
G121861587
UPC #
79340650725
Country of Origin
United States

Description

Loctite Polyseamseal Tub & Tile is formulated for sealing projects in kitchens & bathrooms. Polyseamseal Tub & Tile all-purpose caulk is easy to apply and tool and the cured product is weather-resistant mold and mildew resistant and paintable in 40 minutes. Possesses both bonding and sealing capabilities mold and mildew resistant seal scrub resistant watertight paintable easy to use and water clean up. Resists color change and abrasion to harsh chemical cleaners. This easy to use acrylic based sealant remains flexible and watertight to provide durability and longevity. Recommended for sealing around bathtubs sinks shower stalls tiles and backsplashes. Excellent adhesion to ceramic porcelain glass fiberglass composites enamel aluminum stainless steel wood many plastics and wallboard. For best results: apply and store at temperatures between 40 degree F (5 degree C) and 100 degree F (38 degree C). Not suitable for continuous water immersion - under shower door tracks below water line on mirrors in aquariums or on 2 non-porous surfaces. Not for use in butt joints architectural joints joints subject to heavy abrasion wear or tuck pointing. Maximum joint depth is 1/4 In. (6.3 mm) and joint width is 1/2 In. (12.7 mm). Wait 24 to 48 Hr. before water exposure after sealant application. Shelf life - 18 Mo. from manufacture date. Coverage: 5.5 Oz. - 16.9 Ft. at 1/4 In. bead 7.5 Ft. at 3/8 In. bead. 10 Oz. - 30.6 Ft. at 1/4 In. bead 13.8 Ft. at 3/8 In. bead.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.