Polyseamseal Clear Latex All Purpose Adhesive Caulk 10 oz
- Mfr # 2154740
- Zoro # G405304212
Key Features
Specifications
Details
- MFR #
- 2154740
- Zoro #
- G405304212
- UPC #
- 79340650862
- Country of Origin
- United States
- Container Type
- Cartridge
- Color
- Clear
- Adhesive Grouping
- Caulk
- Series
- Polyseamseal
- Full Cure Time
- 24 Hours
- Sealant Base
- Latex
Dimensions
- Container Size
- 10 oz
Description
Loctite Polyseamseal All-Purpose Sealant is a premium grade water-based caulk designed to have the strength of an adhesive and the sealing characteristics of a caulk. Since it is latex based, this adhesive caulk is easy to apply and tool. It has very low odor, so it is perfect for indoor projects. Loctite Polyseamseal All-Purpose Sealant is environmentally safe and easy to clean up with just soap and water. Fully cured after 24 hours. This sealant was designed to be a multiple use adhesive and caulk and can be used for almost any household or remodeling project. It is excellent for gluing loose molding or tiles, securing backsplashes, setting sinks and even repairing or concealing small cracks in plaster, drywall or around molding and baseboards. Loctite Polyseamseal All-Purpose Sealant can even help to lower energy costs by sealing air leaks around windows and doors as well as other utility and plumbing penetrations.
- • 2-in-1 product possesses both bonding and sealing capabilities
- • Strong adhesion and a permanently flexible seal provides long- lasting professional finish for any household project, inside or outside
- • Water resistant sealant works in high humidity environments once cured
- • Paintable after only 40 minutes
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.