Zoro Homepage

Loctite Polyseamseal White Acrylic Latex All Purpose Adhesive Caulk 10 oz

  • Mfr # 2154751

  • Zoro # G905304545


product price: $6.55
/ea
Sold in multiples of 12 for $78.60

Key Features

Adhesive Grouping
Caulk
Sealant Base
Acrylic Latex
Full Cure Time
24 Hours
Container Type
Cartridge
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2154751
Zoro #
G905304545
UPC #
79340650701
Country of Origin
United States

Dimensions

Container Size
10 Oz.

Details

Adhesive Grouping
Caulk
Sealant Base
Acrylic Latex
Full Cure Time
24 Hours
Container Type
Cartridge
Color
White
Series
Polyseamseal

Description

Loctite Polyseamseal All-Purpose Sealant is a premium grade water-based caulk designed to have the strength of an adhesive and the sealing characteristics of a caulk. Since it is latex based, this adhesive caulk is easy to apply and tool. It has very low odor, so it is perfect for indoor projects. Loctite Polyseamseal All-Purpose Sealant is environmentally safe and easy to clean up with just soap and water. Once fully cured after 24 hours, this unique sealant is weather-resistant, mold and mildew resistant, as well as paintable after 40 minutes. This sealant was designed to be a multiple use adhesive and caulk and can be used for almost any household or remodeling project. It is excellent for gluing loose molding or tiles, securing backsplashes, setting sinks and even repairing or concealing small cracks in plaster, drywall or around molding and baseboards. Loctite Polyseamseal All-Purpose Sealant can even help to lower energy costs by sealing air leaks around windows and doors as well as other utility and plumbing penetrations. The permanently flexible seal provides a long lasting, professional finish for any household project.


  • • Seal and Bond: Designed to have the strength of an adhesive and the sealing characteristics of a caulk
  • • Strong and Durable: Strong adhesion and a permanently flexible seal provides long- lasting professional finish for any household project, inside or outside
  • • Mold Resistant: Cured caulk resists mold and mildew growth for a clean finish
  • • Easy To Use: Water-based caulk is easy to apply and tool, and any uncured adhesive cleans up with just soap and water
  • • Paintable: Paintable after only 40 minutes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.