Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Loctite Polyseamseal White Silicone Multipurpose Sealant 10 oz 1508975

Polyseamseal White Silicone Multipurpose Sealant 10 oz (Discontinued)

  • Mfr # 1508975
  • Zoro # G905311093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1508975
Zoro #
G905311093
UPC #
79340687882
Country of Origin
United States

Description

Loctite Polyseamseal 100% Silicone Sealant is specifically formulated to create a tough watertight seal. It also contains an effective mildewcide that inhibits the growth of mold and mildew on caulk surfaces. This special formulation makes Loctite Polyseamseal 100% Silicone Sealant ideal for use in humid or steamy areas such as the kitchen and bathroom. In fact it has a fast-dry system that withstands water contact 2 hours after application so you can shower or take a bath in virtually no time. Loctite Polyseamseal 100% Silicone Sealant can also withstand many environmental elements including ultraviolet light and temperature extremes of -65?F to 300?F so itÆs suitable for heating and cooling (HVAC) applications as well. Use Loctite Polyseamseal 100% Silicone Sealant to form a weatherproof bond on a variety of common materials including glass ceramics aluminum primed steel and some plastics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.