Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Nail, SI 5031 Series, Clear, Pail, No Mix Mix Ratio

  • Mfr # 693987

  • Zoro # G6070892


product price: $10,603.99
/ea
Free Shipping & Returns

Key Features

Application
LOCTITE(R) SI 5031 is a light yellow, translucent, flowable liquid acetoxy dual cure silicone fluorescent sealant with the benefit of deep light cure capability, ultraviolet and visible, combined with a secondary moisture cure mechanism for shadow curing. Upon exposure to sufficient UV light, visible light or atmospheric moisture, this product forms a medium strength, flexible rubber sealant.
Color
Clear
Container Type
Pail
Full Cure
3 day
Mixing Ratio
No Mix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
693987
Zoro #
G6070892
UPC #
-
Country of Origin
United States

Details

Item
Pneumatic Nail
Application
LOCTITE(R) SI 5031 is a light yellow, translucent, flowable liquid acetoxy dual cure silicone fluorescent sealant with the benefit of deep light cure capability, ultraviolet and visible, combined with a secondary moisture cure mechanism for shadow curing. Upon exposure to sufficient UV light, visible light or atmospheric moisture, this product forms a medium strength, flexible rubber sealant.
Color
Clear
Container Type
Pail
Full Cure
3 day
Mixing Ratio
No Mix
Working Time
20 sec
Series
SI 5031
Application Method
Applicators with Black Feedlines
Resin Type
Silicone
Maximum Viscosity
5,500 cps
Total Volume
40 lb
Primary Applications
Electronics
Low Odor
No
Cure Method
UV
Materials Bonded
Ceramic, Glass, Metal
Marine Grade
No
VOC Content Weight Percentage
5.69%
Full Cure Time
3 day
Non-Sagging
No
Water Resistance
Not Water-Resistant
Minimum Viscosity
5,500 cps
Interior/Exterior
Interior Only
Cured Color
Clear
Standards
ISO 4587
Maximum Performance Temperature
350 Degrees F
VOC Content Weight
59.7 g/L
Hardness at Full Cure
34 Shore A
Features
Flexible, Flowable, Forms A Medium Strength, Flexible Rubber Sealant, Requires No Mixing, Secondary Moisture Cure Mechanism for Shadow Curing

Description

Potting Compound, Container Type Pail, Cure Method UV, Cured Color Clear, Features Flexible, Flowable, Forms A Medium Strength, Flexible Rubber Sealant, Requires No Mixing, Secondary Moisture Cure Mechanism for Shadow Curing, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, VOC Content Weight 59.7 g/L, VOC Content Weight Percentage 5.69 Percent, Water Resistance Not Water-Resistant, Working Time 20 sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.